Shop All Vise and Clamp Parts
American Iron Works
Whip Stop, 40"L, Steel, 5400psi MAX
Mfr # 40-50W/S
Zoro # G708373151
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Safety Cable Type Sleeved Whip Stop System
- Whip Check Cable Type Hose to Hose
- Finish Galvanized
- For Hose Maximum Inside Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # 40-50W/S
- Zoro # G708373151
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 1 1/4 in |
For Hose Minimum Inside Diameter | 1 in |
Eye Inside Length | 8 in |
Details
Item | Whip Stop |
Material | Steel |
Safety Cable Type | Sleeved Whip Stop System |
Whip Check Cable Type | Hose to Hose |
Finish | Galvanized |
Material of Construction | Galvanized Steel |
For Maximum Hose Pressure | 2,700 psi (Gas), 5,400 psi (Fluid) |
For Use On | All General Applications |
Cable Type | Sleeved Whip Stop |
End Type | Fixed Eyelets |
Description
Whip Stop, Cable Diameter Not Applicable, End Type Fixed Eyelets, Eye Inside Length 8 in, Finish Galvanized, For Hose Maximum Inside Diameter 1 1/4 in, For Hose Minimum Inside Diameter 1 in, For Maximum Hose Pressure 2,700 psi (Gas), 5,400 psi (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 40 in, Safety Cable Type Sleeved Whip Stop System, Whip Check Cable Type Hose to Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer, 0.680" Shank, Barrel Shank (9001A)
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (367313)
- GREENLEE Hole Saw, 1-3/4 in. Dia., Variable Pitch (825-1-3/4)
- WIHA Precision Slotted Screwdriver 5/64 in Round (26029)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- PANAVISE Micrometer Vise Head, 1/2 " Open (385)
- STANLEY Replacement Adjustment Screw For 10 Inch Visegrips (2071910)
- DAYTON Leadscrew with Handle (TT28543.00JG)
- HHIP Aluminum Quill Stop For Bridgeport Mill (3900-0200)
- American Iron Works Vise and Clamp Parts