Shop All Vise and Clamp Parts
American Iron Works
Whip Stop, 35"L, Steel, 8500psi MAX
Mfr # 30-40W/S
Zoro # G808373181
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On All General Applications
- Finish Galvanized
- Safety Cable Type Sleeved Whip Stop System
- End Type Fixed Eyelets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # 30-40W/S
- Zoro # G808373181
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 1 in |
For Hose Minimum Inside Diameter | 3/4 in |
Eye Inside Length | 8 in |
Details
Item | Whip Stop |
Material | Steel |
For Use On | All General Applications |
Finish | Galvanized |
Safety Cable Type | Sleeved Whip Stop System |
End Type | Fixed Eyelets |
For Maximum Hose Pressure | 4,200 psi (Gas), 8,500 psi (Fluid) |
Cable Type | Sleeved Whip Stop |
Material of Construction | Galvanized Steel |
Whip Check Cable Type | Hose to Hose |
Description
Whip Stop, Cable Diameter Not Applicable, End Type Fixed Eyelets, Eye Inside Length 8 in, Finish Galvanized, For Hose Maximum Inside Diameter 1 in, For Hose Minimum Inside Diameter 3/4 in, For Maximum Hose Pressure 4,200 psi (Gas), 8,500 psi (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 35 in, Safety Cable Type Sleeved Whip Stop System, Whip Check Cable Type Hose to Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/2-6, H4 Limit (14648)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 964 In Drill Size Fraction, 01406 In (400N109)
- WESTWARD Alloy Steel Tap, 6-32 UNC (CCT1060-107)
- STAHLWILLE TOOLS Socket set 454 mm x 253 mm x 64 mm (81271034)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- GS TOOLING Lock Screw For Blocking Device For 5 Modular Vises (382491)
- HHIP 2.57 X 1.14" 45 Degree CAT50 Coolant Thru Retention Knob (3900-5373)
- REED MID LINE VISE 8IN 01390 (708)
- H & H INDUSTRIAL PRODUCTS 5 X 1-1/8" Aluminum Soft Prism-Face Vise Jaws With Magnet (3900-2265)
- American Iron Works Machine Tool Parts