Shop All Vise and Clamp Parts
American Iron Works
Whip Stop, 26"L, Steel, 6500psi MAX
Mfr # 20-30W/S
Zoro # G208373156
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Maximum Hose Pressure 3,400 psi (Gas), 6,500 psi (Fluid)
- Whip Check Cable Type Hose to Hose
- Eye Inside Length 6 in
- For Hose Minimum Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # 20-30W/S
- Zoro # G208373156
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Eye Inside Length | 6 in |
For Hose Minimum Inside Diameter | 1/2 in |
For Hose Maximum Inside Diameter | 3/4 in |
Details
Material | Steel |
Item | Whip Stop |
For Maximum Hose Pressure | 3,400 psi (Gas), 6,500 psi (Fluid) |
Whip Check Cable Type | Hose to Hose |
End Type | Fixed Eyelets |
Finish | Galvanized |
Safety Cable Type | Sleeved Whip Stop System |
For Use On | All General Applications |
Material of Construction | Galvanized Steel |
Cable Type | Sleeved Whip Stop |
Description
Whip Stop, Cable Diameter Not Applicable, End Type Fixed Eyelets, Eye Inside Length 6 in, Finish Galvanized, For Hose Maximum Inside Diameter 3/4 in, For Hose Minimum Inside Diameter 1/2 in, For Maximum Hose Pressure 3,400 psi (Gas), 6,500 psi (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 26 in, Safety Cable Type Sleeved Whip Stop System, Whip Check Cable Type Hose to Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN822.8-5-6-C Mini Indexing Plunger (822.8-5-6-C)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 23 mm Size, Standard Socket, Black Phosphate (49-66-6146)
- CAPRI TOOLS Torx Master Bit Socket Set, 60 pcs (CP30031)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-171-30)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- WILTON 14840 R-4, Rubber Face Jaw Cap, 4in Jaw Width (14840-wilton)
- WILTON Serrated Jaw Inserts for Stock No.69999 (69999S41)
- GS TOOLING Positioning Keys Pair For 1 Modular Vises (382655)
- PALMGREN Jaw Cap Set, Copper (9629764)
- American Iron Works Vise and Clamp Parts