Shop All Vise and Clamp Parts
American Iron Works
Whip Stop, 22.5"L, Steel, 14000psi MAX
Mfr # 14-20W/S
Zoro # G708373113
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 22.5 in
- Eye Inside Length 4.5 in
- Safety Cable Type Sleeved Whip Stop System
- For Hose Minimum Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # 14-20W/S
- Zoro # G708373113
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 22.5 in |
Eye Inside Length | 4.5 in |
For Hose Minimum Inside Diameter | 1/4 in |
For Hose Maximum Inside Diameter | 3/8 in |
Details
Material | Steel |
Item | Whip Stop |
Safety Cable Type | Sleeved Whip Stop System |
Finish | Galvanized |
Cable Type | Sleeved Whip Stop |
For Maximum Hose Pressure | 14,000 psi (Fluid), 7,000 psi (Gas) |
For Use On | All General Applications |
Material of Construction | Galvanized Steel |
End Type | Fixed Eyelets |
Whip Check Cable Type | Hose to Hose |
Description
Whip Stop, Cable Diameter Not Applicable, End Type Fixed Eyelets, Eye Inside Length 4.5 in, Finish Galvanized, For Hose Maximum Inside Diameter 3/8 in, For Hose Minimum Inside Diameter 1/4 in, For Maximum Hose Pressure 14,000 psi (Fluid), 7,000 psi (Gas), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 22.5 in, Safety Cable Type Sleeved Whip Stop System, Whip Check Cable Type Hose to Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Framing Hammer, Antivibe, 28 Oz, Milled (51-169)
- BETA Double Deep Offset Ring Wrench, 6x7mm (000900006)
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- URREA Pliers, Extra long straigth nose, non cutting 11" (239G)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- RIDGID 39748 Wear Plate Assembly, For Use With Tristand Model 460646012 Chain Vise (39748R)
- PANAVISE Flat Ribbon Cable Cutter, PanaPress, Alum (507)
- HHIP V1603B Shim (2100-1602)
- HOLEX Crank Handle for Machine Vise, Type: 2 (362190 2)
- American Iron Works Vise and Clamp Parts