Shop All Vise and Clamp Parts
American Iron Works
Whip Stop, 16.5"L, Steel, 25000psi MAX
Mfr # 8-14W/S
Zoro # G108373140
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Galvanized Steel
- Whip Check Cable Type Hose to Hose
- For Use On All General Applications
- End Type Fixed Eyelets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # 8-14W/S
- Zoro # G108373140
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Eye Inside Length | 4 in |
For Hose Maximum Inside Diameter | 1/4 in |
For Hose Minimum Inside Diameter | 1/8 in |
Details
Material | Steel |
Item | Whip Stop |
Material of Construction | Galvanized Steel |
Whip Check Cable Type | Hose to Hose |
For Use On | All General Applications |
End Type | Fixed Eyelets |
Cable Type | Sleeved Whip Stop |
Safety Cable Type | Sleeved Whip Stop System |
For Maximum Hose Pressure | 12,000 psi (Gas), 25,000 psi (Fluid) |
Finish | Galvanized |
Description
Whip Stop, Cable Diameter Not Applicable, End Type Fixed Eyelets, Eye Inside Length 4 in, Finish Galvanized, For Hose Maximum Inside Diameter 1/4 in, For Hose Minimum Inside Diameter 1/8 in, For Maximum Hose Pressure 12,000 psi (Gas), 25,000 psi (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 16.5 in, Safety Cable Type Sleeved Whip Stop System, Whip Check Cable Type Hose to Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-35-5PK)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/32 (C23840)
- WILTON C-Clamp, 8", Iron, Regular Duty, 2750 lb. (540A-8)
- ZORO SELECT End Mill, 3/8" Dia, 1-1/8" Cut, Carbide (273-371125D)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- KIPP Tether Cable Form:C With Loop L=300, Stainless Steel, Comp:Aluminum (K0367.2300)
- WILTON Serrated Jaw Inserts for Stock No.63301 (310051W)
- WILTON Locking Pad (9040020)
- WILTON Jaw Inserts, 6 1/2 x 3/8 x 1, PK2 (2908080)
- American Iron Works Vise and Clamp Parts