Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 7/16"DIA
Mfr # CC43L
Zoro # G708373182
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Galvanized Steel
- Whip Check Cable Type Hose to Hose
- For Hose Maximum Inside Diameter 4 in
- For Use On All General Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC43L
- Zoro # G708373182
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 4 in |
Cable Diameter | 7/16 in |
For Hose Minimum Inside Diameter | 6 in |
Details
Item | Hose Choker Cable |
Material | Steel |
Material of Construction | Galvanized Steel |
Whip Check Cable Type | Hose to Hose |
For Use On | All General Applications |
End Type | Adjustable Hose Loop |
For Maximum Hose Pressure | 1,300 psi @ 4 in ID (Fluid), 300 psi @ 6 in ID (Gas), 400 psi @ 5 in ID (Gas), 600 psi @ 6 in ID (Fluid), 650 psi @ 4 in ID (Gas), 800 psi @ 5 in ID (Fluid) |
Finish | Galvanized |
Safety Cable Type | Choker Cable |
Cable Type | Choker Cable |
Description
Hose Choker Cable, Cable Diameter 7/16 in, End Type Adjustable Hose Loop, Finish Galvanized, For Hose Maximum Inside Diameter 4 in, For Hose Minimum Inside Diameter 6 in, For Maximum Hose Pressure 1,300 psi @ 4 in ID (Fluid), 300 psi @ 6 in ID (Gas), 400 psi @ 5 in ID (Gas), 600 psi @ 6 in ID (Fluid), 650 psi @ 4 in ID (Gas), 800 psi @ 5 in ID (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 42 in, Safety Cable Type Choker Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Adapter 1/4 x 3/8 x 1 in Ball (12EB1)
- WESTWARD Hand Tap Set, HSS, 5/8-11, H3 Limit, PK3 (5PXL5)
- DRILL AMERICA #38 Solid Carbide Drill Bit (DMOD38)
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384625)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- KIPP Swing Screw D=M06 Steel, Comp:Thermoplastic (K0053.06050)
- WILTON 404-8, Copper Jaw Caps, 8in. Jaw Width (24409)
- WILTON Lock Nut and Bolt Assembly, For Use With C2 Combination Pipe and Bench Vise (2904160)
- HHIP NL-0822 Lock Pin (2100-0822)
- American Iron Works Vise and Clamp Parts