Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 7/16"DIA
Mfr # CC43L-LH
Zoro # G708373168
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Hose Minimum Inside Diameter 6 in
- Cable Diameter 7/16 in
- End Type Adjustable Hose Loop, Large Hook
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC43L-LH
- Zoro # G708373168
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 6 in |
Cable Diameter | 7/16 in |
For Hose Maximum Inside Diameter | 4 in |
Details
Item | Hose Choker Cable |
Material | Steel |
End Type | Adjustable Hose Loop, Large Hook |
Finish | Galvanized |
For Use On | All General Applications |
For Maximum Hose Pressure | 1,300 psi @ 4 in ID (Fluid), 300 psi @ 6 in ID (Gas), 400 psi @ 5 in ID (Gas), 600 psi @ 6 in ID (Fluid), 650 psi @ 4 in ID (Gas), 800 psi @ 5 in ID (Fluid) |
Safety Cable Type | Choker Cable |
Material of Construction | Galvanized Steel |
Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Tool |
Description
Hose Choker Cable, Cable Diameter 7/16 in, End Type Adjustable Hose Loop, Large Hook, Finish Galvanized, For Hose Maximum Inside Diameter 4 in, For Hose Minimum Inside Diameter 6 in, For Maximum Hose Pressure 1,300 psi @ 4 in ID (Fluid), 300 psi @ 6 in ID (Gas), 400 psi @ 5 in ID (Gas), 600 psi @ 6 in ID (Fluid), 650 psi @ 4 in ID (Gas), 800 psi @ 5 in ID (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50872)
- RIDGID Cutter, T106 Grease 3-1/2 (62875)
- KLEIN TOOLS Conduit Bender Head, Iron, 1-1/4-Inch (56211)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1660" (953HS19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- GS TOOLING Positioning Keys Pair For 2 Modular Vises (382660)
- PANAVISE Base Plate, Dip Plugs, 0.100 x 0.100 in (512A)
- WILTON Vise Jaw, Copper, 5-1/2 in, Bench Vises, Pr (404-5.5)
- BESSEY Ehkxl, Protection Caps, Plastic, 10 Pcs , 3101961 (3101961)
- American Iron Works Vise and Clamp Parts