Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 7/16"DIA
Mfr # CC43L-FL
Zoro # G608373114
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Safety Cable Type Choker Cable
- For Hose Maximum Inside Diameter 4 in
- End Type Adjustable Hose Loop, Field Loop
- Material of Construction Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC43L-FL
- Zoro # G608373114
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 4 in |
For Hose Minimum Inside Diameter | 6 in |
Cable Diameter | 7/16 in |
Details
Item | Hose Choker Cable |
Material | Steel |
Safety Cable Type | Choker Cable |
End Type | Adjustable Hose Loop, Field Loop |
Material of Construction | Galvanized Steel |
For Use On | All General Applications |
For Maximum Hose Pressure | 1,300 psi @ 4 in ID (Fluid), 300 psi @ 6 in ID (Gas), 400 psi @ 5 in ID (Gas), 600 psi @ 6 in ID (Fluid), 650 psi @ 4 in ID (Gas), 800 psi @ 5 in ID (Fluid) |
Finish | Galvanized |
Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Tool |
Description
Hose Choker Cable, Cable Diameter 7/16 in, End Type Adjustable Hose Loop, Field Loop, Finish Galvanized, For Hose Maximum Inside Diameter 4 in, For Hose Minimum Inside Diameter 6 in, For Maximum Hose Pressure 1,300 psi @ 4 in ID (Fluid), 300 psi @ 6 in ID (Gas), 400 psi @ 5 in ID (Gas), 600 psi @ 6 in ID (Fluid), 650 psi @ 4 in ID (Gas), 800 psi @ 5 in ID (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Valve/Tapper Feeler Gauge (68050)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (85768D2B144520)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018U)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-114)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- PANAVISE Replacement Jaw Pad, Bench Vise, Neoprene (204)
- WILTON Replacement Shoe for No. 5ERE7 (63299)
- PANAVISE Micrometer Vise Head, 1/2 " Open (385)
- BOSCH Jaw, 32054 (32054)
- American Iron Works Vise and Clamp Parts