Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 7/16"DIA
Mfr # CC43-LH
Zoro # G508373160
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Safety Cable Type Choker Cable
- Cable Diameter 7/16 in
- Material of Construction Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC43-LH
- Zoro # G508373160
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Cable Diameter | 7/16 in |
For Hose Maximum Inside Diameter | 1 1/2 in |
For Hose Minimum Inside Diameter | 3 in |
Details
Item | Hose Choker Cable |
Material | Steel |
Finish | Galvanized |
Safety Cable Type | Choker Cable |
Material of Construction | Galvanized Steel |
For Use On | All General Applications |
Whip Check Cable Type | Hose to Tool |
Cable Type | Choker Cable |
End Type | Adjustable Hose Loop, Large Hook |
For Maximum Hose Pressure | 1,100 psi @ 3 in ID (Gas), 1,250 psi @ 2 1/2 in ID (Gas), 2,200 psi @ 3 in ID (Fluid), 2,500 psi @ 2 1/2 in ID (Fluid), 2,500 psi @ 2 in ID (Gas), 4,500 psi @ 1 1/2 in ID (Gas), 5,000 psi @ 2 in ID (Fluid), 9,000 psi @ 1 1/2 in ID (Fluid) |
Description
Hose Choker Cable, Cable Diameter 7/16 in, End Type Adjustable Hose Loop, Large Hook, Finish Galvanized, For Hose Maximum Inside Diameter 1 1/2 in, For Hose Minimum Inside Diameter 3 in, For Maximum Hose Pressure 1,100 psi @ 3 in ID (Gas), 1,250 psi @ 2 1/2 in ID (Gas), 2,200 psi @ 3 in ID (Fluid), 2,500 psi @ 2 1/2 in ID (Fluid), 2,500 psi @ 2 in ID (Gas), 4,500 psi @ 1 1/2 in ID (Gas), 5,000 psi @ 2 in ID (Fluid), 9,000 psi @ 1 1/2 in ID (Fluid), For Use On All General Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 2 (13229)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXACR-B-5PK)
- CAPRI TOOLS 3/8 in. Drive Semi-Deep Impact Sockets Set, SAE, 5/16 to 1 in., 12-Piece (CP53000-12SX)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/64, Number of Flutes: 4 (23014)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- H & H INDUSTRIAL PRODUCTS 8" Aluminum Soft Vise Jaws With Magnet (3900-2152)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- JPW INDUSTRIES Jaws Pr 675 5-1/2 (11127S41)
- PANAVISE Base Plate, Dip Plugs, 0.100 x 0.100 in (512A)
- American Iron Works Machine Tool Parts