Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 7/16"DIA
Mfr # CC43-FL
Zoro # G708373137
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cable Type Choker Cable
- For Use On All General Applications
- Finish Galvanized
- For Maximum Hose Pressure 1,100 psi @ 3 in ID (Gas), 1,250 psi @ 2 1/2 in ID (Gas), 2,200 psi @ 3 in ID (Fluid), 2,500 psi @ 2 1/2 in ID (Fluid), 2,500 psi @ 2 in ID (Gas), 4,500 psi @ 1 1/2 in ID (Gas), 5,000 psi @ 2 in ID (Fluid), 9,000 psi @ 1 1/2 in ID (Fluid)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC43-FL
- Zoro # G708373137
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Cable Diameter | 7/16 in |
For Hose Maximum Inside Diameter | 1 1/2 in |
For Hose Minimum Inside Diameter | 3 in |
Details
Material | Steel |
Item | Hose Choker Cable |
Cable Type | Choker Cable |
For Use On | All General Applications |
Finish | Galvanized |
For Maximum Hose Pressure | 1,100 psi @ 3 in ID (Gas), 1,250 psi @ 2 1/2 in ID (Gas), 2,200 psi @ 3 in ID (Fluid), 2,500 psi @ 2 1/2 in ID (Fluid), 2,500 psi @ 2 in ID (Gas), 4,500 psi @ 1 1/2 in ID (Gas), 5,000 psi @ 2 in ID (Fluid), 9,000 psi @ 1 1/2 in ID (Fluid) |
End Type | Adjustable Hose Loop, Field Loop |
Safety Cable Type | Choker Cable |
Material of Construction | Galvanized Steel |
Whip Check Cable Type | Hose to Tool |
Description
Hose Choker Cable, Cable Diameter 7/16 in, End Type Adjustable Hose Loop, Field Loop, Finish Galvanized, For Hose Maximum Inside Diameter 1 1/2 in, For Hose Minimum Inside Diameter 3 in, For Maximum Hose Pressure 1,100 psi @ 3 in ID (Gas), 1,250 psi @ 2 1/2 in ID (Gas), 2,200 psi @ 3 in ID (Fluid), 2,500 psi @ 2 1/2 in ID (Fluid), 2,500 psi @ 2 in ID (Gas), 4,500 psi @ 1 1/2 in ID (Gas), 5,000 psi @ 2 in ID (Fluid), 9,000 psi @ 1 1/2 in ID (Fluid), For Use On All General Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 7/8" SINK Die (49-16-2705)
- VIM PRODUCTS 14 DR 10 HEAVY DUTY 90T RATCHET (VIMHDR410)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MILWAUKEE TOOL 7/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3949)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- KIPP Tether Cable Form:C With Loop L=150, Stainless Steel, Comp:Aluminum (K0367.2150)
- HHIP Quick Indexing Quill Feed Handle For Mills (3900-0201)
- HHIP .59 X 1.25 45 Degree CAT40 M16 X 2.0 Coolant Thru Retention Knob (3900-5539)
- HHIP T-15 Torx Wrench (2100-0095)
- American Iron Works Machine Tool Parts