Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 3/8"DIA
Mfr # CC38L
Zoro # G208373118
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Hose Minimum Inside Diameter 6 in
- Cable Diameter 3/8 in
- End Type Adjustable Hose Loop
- Safety Cable Type Choker Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC38L
- Zoro # G208373118
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 6 in |
Cable Diameter | 3/8 in |
For Hose Maximum Inside Diameter | 4 in |
Details
Material | Steel |
Item | Hose Choker Cable |
End Type | Adjustable Hose Loop |
Safety Cable Type | Choker Cable |
Cable Type | Choker Cable |
Material of Construction | Galvanized Steel |
Finish | Galvanized |
For Use On | All General Applications |
For Maximum Hose Pressure | 200 psi @ 6 in ID (Gas), 250 psi @ 5 in ID (Gas), 400 psi @ 4 in ID (Gas), 400 psi @ 6 in ID (Fluid), 500 psi @ 5 in ID (Fluid), 800 psi @ 4 in ID (Fluid) |
Whip Check Cable Type | Hose to Hose |
Description
Hose Choker Cable, Cable Diameter 3/8 in, End Type Adjustable Hose Loop, Finish Galvanized, For Hose Maximum Inside Diameter 4 in, For Hose Minimum Inside Diameter 6 in, For Maximum Hose Pressure 200 psi @ 6 in ID (Gas), 250 psi @ 5 in ID (Gas), 400 psi @ 4 in ID (Gas), 400 psi @ 6 in ID (Fluid), 500 psi @ 5 in ID (Fluid), 800 psi @ 4 in ID (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 42 in, Safety Cable Type Choker Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A (54A132B)
- URREA SAE Nutdriver, Set of 6Pieces (8200)
- LISLE SOCKET TAP #7 (LI70640)
- KESON Marking Chalk, Waterproof, Blue, 5 lb. (PM105BLUE)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- GS TOOLING Positioning Keys Pair For 1 Modular Vises (382655)
- HOLEX Front Jaw Serrated, Type: 150 (362179 150)
- BESSEY Clamp, Service Part, Plastic Pads, 3101395 (3101395)
- WILTON Serrated Jaw Inserts for Stock No.63198 (2900270)
- American Iron Works Machine Tool Parts