Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 3/8"DIA
Mfr # CC38L-LH
Zoro # G308373117
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Maximum Hose Pressure 200 psi @ 6 in ID (Gas), 250 psi @ 5 in ID (Gas), 400 psi @ 4 in ID (Gas), 400 psi @ 6 in ID (Fluid), 500 psi @ 5 in ID (Fluid), 800 psi @ 4 in ID (Fluid)
- Material of Construction Galvanized Steel
- Cable Diameter 3/8 in
- End Type Adjustable Hose Loop, Large Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC38L-LH
- Zoro # G308373117
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Cable Diameter | 3/8 in |
For Hose Maximum Inside Diameter | 4 in |
For Hose Minimum Inside Diameter | 6 in |
Details
Item | Hose Choker Cable |
Material | Steel |
For Maximum Hose Pressure | 200 psi @ 6 in ID (Gas), 250 psi @ 5 in ID (Gas), 400 psi @ 4 in ID (Gas), 400 psi @ 6 in ID (Fluid), 500 psi @ 5 in ID (Fluid), 800 psi @ 4 in ID (Fluid) |
Material of Construction | Galvanized Steel |
End Type | Adjustable Hose Loop, Large Hook |
For Use On | All General Applications |
Finish | Galvanized |
Safety Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Tool |
Cable Type | Choker Cable |
Description
Hose Choker Cable, Cable Diameter 3/8 in, End Type Adjustable Hose Loop, Large Hook, Finish Galvanized, For Hose Maximum Inside Diameter 4 in, For Hose Minimum Inside Diameter 6 in, For Maximum Hose Pressure 200 psi @ 6 in ID (Gas), 250 psi @ 5 in ID (Gas), 400 psi @ 4 in ID (Gas), 400 psi @ 6 in ID (Fluid), 500 psi @ 5 in ID (Fluid), 800 psi @ 4 in ID (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3807)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.30mm (C74034)
- BIG HORN Ratchet Lever - Bolt 1/4-20, PK 5 (19729B-5PK)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.154 (111115400)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- WILTON Serrated Jaw Inserts for 10006 (2903080)
- WILTON Serrated Jaw Inserts for Stock No.63301 (310051W)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- KIPP Tether Cable Form:C With Loop L=150, Stainless Steel, Comp:Aluminum (K0367.2150)
- American Iron Works Machine Tool Parts