Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 3/8"DIA
Mfr # CC38
Zoro # G408373147
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cable Type Choker Cable
- For Maximum Hose Pressure 1,000 psi @ 2 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Gas), 1,500 psi @ 3 in ID (Fluid), 2,000 psi @ 2 1/2 in ID (Fluid), 3,000 psi @ 1 1/2 in ID (Gas), 3,000 psi @ 2 in ID (Fluid), 6,000 psi @ 1 1/2 in ID (Fluid), 750 psi @ 3 in ID (Gas)
- Cable Diameter 3/8 in
- Whip Check Cable Type Hose to Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC38
- Zoro # G408373147
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Cable Diameter | 3/8 in |
For Hose Minimum Inside Diameter | 3 in |
For Hose Maximum Inside Diameter | 1 1/2 in |
Details
Material | Steel |
Item | Hose Choker Cable |
Cable Type | Choker Cable |
For Maximum Hose Pressure | 1,000 psi @ 2 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Gas), 1,500 psi @ 3 in ID (Fluid), 2,000 psi @ 2 1/2 in ID (Fluid), 3,000 psi @ 1 1/2 in ID (Gas), 3,000 psi @ 2 in ID (Fluid), 6,000 psi @ 1 1/2 in ID (Fluid), 750 psi @ 3 in ID (Gas) |
Whip Check Cable Type | Hose to Hose |
Safety Cable Type | Choker Cable |
End Type | Adjustable Hose Loop |
Finish | Galvanized |
Material of Construction | Galvanized Steel |
For Use On | All General Applications |
Description
Hose Choker Cable, Cable Diameter 3/8 in, End Type Adjustable Hose Loop, Finish Galvanized, For Hose Maximum Inside Diameter 1 1/2 in, For Hose Minimum Inside Diameter 3 in, For Maximum Hose Pressure 1,000 psi @ 2 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Gas), 1,500 psi @ 3 in ID (Fluid), 2,000 psi @ 2 1/2 in ID (Fluid), 3,000 psi @ 1 1/2 in ID (Gas), 3,000 psi @ 2 in ID (Fluid), 6,000 psi @ 1 1/2 in ID (Fluid), 750 psi @ 3 in ID (Gas), For Use On All General Applications, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8x4x6 Shockwave Carb Hammer Drill Bit (48-20-9021)
- MITUTOYO 9 to 10/.001" O. Mic R (103-186)
- WELLER Crescent Assorted Sizes X 1/4 in. drive Metric 6 Point Deep Well Socket Set 10 pc (CSAS11N)
- DEWALT 1/4-in Cleanable Nut Driver (DWADND14)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- HHIP NL-0822 Lock Pin (2100-0822)
- PANAVISE Bench Vise Attachment, 2-7/8 " Open (207)
- HHIP USA Made Quill Stop For Bridgeport Mill (3900-0199)
- WILTON P-6.5, Prism Jaw Cap, 6-1/2in. Jaw Width (14876)
- American Iron Works Vise and Clamp Parts