Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 3/8"DIA
Mfr # CC38-LH
Zoro # G108373157
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On All General Applications
- Cable Type Choker Cable
- Whip Check Cable Type Hose to Tool
- For Maximum Hose Pressure 1,000 psi @ 2 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Gas), 1,500 psi @ 3 in ID (Fluid), 2,000 psi @ 2 1/2 in ID (Fluid), 3,000 psi @ 1 1/2 in ID (Gas), 3,000 psi @ 2 in ID (Fluid), 6,000 psi @ 1 1/2 in ID (Fluid), 750 psi @ 3 in ID (Gas)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC38-LH
- Zoro # G108373157
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 1 1/2 in |
For Hose Minimum Inside Diameter | 3 in |
Cable Diameter | 3/8 in |
Details
Item | Hose Choker Cable |
Material | Steel |
For Use On | All General Applications |
Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Tool |
For Maximum Hose Pressure | 1,000 psi @ 2 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Gas), 1,500 psi @ 3 in ID (Fluid), 2,000 psi @ 2 1/2 in ID (Fluid), 3,000 psi @ 1 1/2 in ID (Gas), 3,000 psi @ 2 in ID (Fluid), 6,000 psi @ 1 1/2 in ID (Fluid), 750 psi @ 3 in ID (Gas) |
Material of Construction | Galvanized Steel |
Finish | Galvanized |
Safety Cable Type | Choker Cable |
End Type | Adjustable Hose Loop, Large Hook |
Description
Hose Choker Cable, Cable Diameter 3/8 in, End Type Adjustable Hose Loop, Large Hook, Finish Galvanized, For Hose Maximum Inside Diameter 1 1/2 in, For Hose Minimum Inside Diameter 3 in, For Maximum Hose Pressure 1,000 psi @ 2 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Gas), 1,500 psi @ 3 in ID (Fluid), 2,000 psi @ 2 1/2 in ID (Fluid), 3,000 psi @ 1 1/2 in ID (Gas), 3,000 psi @ 2 in ID (Fluid), 6,000 psi @ 1 1/2 in ID (Fluid), 750 psi @ 3 in ID (Gas), For Use On All General Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB090F-30)
- RICHELIEU HARDWARE #20 15/16 in (24 mm) x 2 1/4 in (57 mm) Beech Wood Biscuit, PK 100 (2992405)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Plug Chamfer (5541165)
- BIG HORN 20 Inch 1 Micron Dust Filter Bag, 31 Inch X 31.5 Inch - Replaces Jet 708698 (11765)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Ss 1.4404, Comp:Fluoroprene Xp 45 Comp:Blue Ehedg (K1491.104)
- PANAVISE Replacement Ram, PanaPress, Mild Steel (590)
- HOLEX Crank Handle for Machine Vise, Type: 1 (362190 1)
- CARMEX Anvil, Toolholder 4PMZ1 (AI 16)
- American Iron Works Machine Tool Parts