Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 3/8"DIA
Mfr # CC38-FL
Zoro # G608373183
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On All General Applications
- For Hose Maximum Inside Diameter 1 1/2 in
- Cable Type Choker Cable
- Whip Check Cable Type Hose to Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC38-FL
- Zoro # G608373183
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 1 1/2 in |
Cable Diameter | 3/8 in |
For Hose Minimum Inside Diameter | 3 in |
Details
Material | Steel |
Item | Hose Choker Cable |
For Use On | All General Applications |
Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Tool |
For Maximum Hose Pressure | 1,000 psi @ 2 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Gas), 1,500 psi @ 3 in ID (Fluid), 2,000 psi @ 2 1/2 in ID (Fluid), 3,000 psi @ 1 1/2 in ID (Gas), 3,000 psi @ 2 in ID (Fluid), 6,000 psi @ 1 1/2 in ID (Fluid), 750 psi @ 3 in ID (Gas) |
End Type | Adjustable Hose Loop, Field Loop |
Finish | Galvanized |
Safety Cable Type | Choker Cable |
Material of Construction | Galvanized Steel |
Description
Hose Choker Cable, Cable Diameter 3/8 in, End Type Adjustable Hose Loop, Field Loop, Finish Galvanized, For Hose Maximum Inside Diameter 1 1/2 in, For Hose Minimum Inside Diameter 3 in, For Maximum Hose Pressure 1,000 psi @ 2 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Gas), 1,500 psi @ 3 in ID (Fluid), 2,000 psi @ 2 1/2 in ID (Fluid), 3,000 psi @ 1 1/2 in ID (Gas), 3,000 psi @ 2 in ID (Fluid), 6,000 psi @ 1 1/2 in ID (Fluid), 750 psi @ 3 in ID (Gas), For Use On All General Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/4 in. X 3 in. 12,000-Series Annular Cutter (3-12256)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 7/16" (80366)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Swivel Head Ratchet Set (3-Piece) (91804)
- CYNAMED O.R. Grade Kelly Hemostats, 5.5", STR (CYZR-0470)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- PANAVISE 6.5" x 3.5" x 4.5" Vacuum Vise Base (380)
- WILTON Insert, Dado for 64B (1791088)
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- HHIP .91 X 3.09" 45 Degree CAT50 1"-8 Retention Knob (3900-5535)
- American Iron Works Vise and Clamp Parts