Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 1/2"DIA
Mfr # CC50L
Zoro # G008373134
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Whip Check Cable Type Hose to Hose
- Cable Diameter 1/2 in
- For Hose Minimum Inside Diameter 12 in
- Safety Cable Type Choker Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC50L
- Zoro # G008373134
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Cable Diameter | 1/2 in |
For Hose Minimum Inside Diameter | 12 in |
For Hose Maximum Inside Diameter | 8 in |
Details
Item | Hose Choker Cable |
Material | Steel |
Whip Check Cable Type | Hose to Hose |
Safety Cable Type | Choker Cable |
Finish | Galvanized |
Material of Construction | Galvanized Steel |
End Type | Adjustable Hose Loop |
Cable Type | Choker Cable |
For Maximum Hose Pressure | 100 psi @ 12 in ID (Gas), 150 psi @ 10 in ID (Gas), 200 psi @ 12 in ID (Fluid), 200 psi @ 8 in ID (Gas), 300 psi @ 10 in ID (Fluid), 400 psi @ 8 in ID (Fluid) |
For Use On | All General Applications |
Description
Hose Choker Cable, Cable Diameter 1/2 in, End Type Adjustable Hose Loop, Finish Galvanized, For Hose Maximum Inside Diameter 8 in, For Hose Minimum Inside Diameter 12 in, For Maximum Hose Pressure 100 psi @ 12 in ID (Gas), 150 psi @ 10 in ID (Gas), 200 psi @ 12 in ID (Fluid), 200 psi @ 8 in ID (Gas), 300 psi @ 10 in ID (Fluid), 400 psi @ 8 in ID (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 42 in, Safety Cable Type Choker Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3201.051)
- PANAVISE 3-3/4" x 5" Multi-Angle Vise Base (300)
- PRO-GRADE TOOLS Diagonal Pliers, 6" (15201)
- PROTO 1 in Drive Impact Socket 1 5/8 in Size 8 pt Standard Depth, Black Oxide (J10026S)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- HHIP GB70-85 M4 X 16 Screw (2100-0082)
- HOLEX Front Jaw Vee Block, Type: 150 (362180 150)
- PANAVISE Micrometer Vise Head, 1/2 " Open (385)
- WILTON P-6.5, Prism Jaw Cap, 6-1/2in. Jaw Width (14876)
- American Iron Works Machine Tool Parts