Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 1/2"DIA
Mfr # CC50L-LH
Zoro # G108373171
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cable Type Choker Cable
- For Hose Maximum Inside Diameter 8 in
- Cable Diameter 1/2 in
- Whip Check Cable Type Hose to Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC50L-LH
- Zoro # G108373171
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 8 in |
Cable Diameter | 1/2 in |
For Hose Minimum Inside Diameter | 12 in |
Details
Material | Steel |
Item | Hose Choker Cable |
Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Tool |
Material of Construction | Galvanized Steel |
For Use On | All General Applications |
Safety Cable Type | Choker Cable |
For Maximum Hose Pressure | 100 psi @ 12 in ID (Gas), 150 psi @ 10 in ID (Gas), 200 psi @ 12 in ID (Fluid), 200 psi @ 8 in ID (Gas), 300 psi @ 10 in ID (Fluid), 400 psi @ 8 in ID (Fluid) |
Finish | Galvanized |
End Type | Adjustable Hose Loop, Large Hook |
Description
Hose Choker Cable, Cable Diameter 1/2 in, End Type Adjustable Hose Loop, Large Hook, Finish Galvanized, For Hose Maximum Inside Diameter 8 in, For Hose Minimum Inside Diameter 12 in, For Maximum Hose Pressure 100 psi @ 12 in ID (Gas), 150 psi @ 10 in ID (Gas), 200 psi @ 12 in ID (Fluid), 200 psi @ 8 in ID (Gas), 300 psi @ 10 in ID (Fluid), 400 psi @ 8 in ID (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #30 (954HS5-30)
- PROTO 1/2 in Drive, 13/16 in 12 pt SAE Socket, 12 Points (J7426)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (920T)
- CURRENT TOOLS 1-1/2" to 2" Rigid Roller Support (2-1002)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- PANAVISE Heavy Duty Fixturing Head, Vise, Alum (437)
- WILTON Swivel Base Assembly (2904120)
- HOLEX Front Jaw Serrated, Type: 150 (362179 150)
- HHIP NL-0822 Lock Pin (2100-0822)
- American Iron Works Vise and Clamp Parts