Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 1/2"DIA
Mfr # CC50
Zoro # G908373159
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Material Steel
- Cable Diameter 1/2 in
- For Use On All General Applications
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC50
- Zoro # G908373159
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 42 in |
Cable Diameter | 1/2 in |
For Hose Minimum Inside Diameter | 6 in |
For Hose Maximum Inside Diameter | 3 in |
Details
Material | Steel |
Item | Hose Choker Cable |
For Use On | All General Applications |
Finish | Galvanized |
Cable Type | Choker Cable |
Safety Cable Type | Choker Cable |
End Type | Adjustable Hose Loop |
Whip Check Cable Type | Hose to Hose |
Material of Construction | Galvanized Steel |
For Maximum Hose Pressure | 1,200 psi @ 5 in ID (Fluid), 1,500 psi @ 3 in ID (Gas), 1,800 psi @ 4 in ID (Fluid), 3,000 psi @ 3 in ID (Fluid), 400 psi @ 6 in ID (Gas), 600 psi @ 5 in ID (Gas), 800 psi @ 6 in ID (Fluid), 900 psi @ 4 in ID (Gas) |
Description
Hose Choker Cable, Cable Diameter 1/2 in, End Type Adjustable Hose Loop, Finish Galvanized, For Hose Maximum Inside Diameter 3 in, For Hose Minimum Inside Diameter 6 in, For Maximum Hose Pressure 1,200 psi @ 5 in ID (Fluid), 1,500 psi @ 3 in ID (Gas), 1,800 psi @ 4 in ID (Fluid), 3,000 psi @ 3 in ID (Fluid), 400 psi @ 6 in ID (Gas), 600 psi @ 5 in ID (Gas), 800 psi @ 6 in ID (Fluid), 900 psi @ 4 in ID (Gas), For Use On All General Applications, Material Steel, Number of Plies Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- MILWAUKEE TOOL 1-3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6733)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- CRAFTSMAN 1/4-in Angle Die Grinder (CMXPTSG1006NB)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- HHIP CTFP-M5 3.0mm Hex Drive Insert Screw (2100-0078)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30510)
- WILTON Jaw Inserts for 4TK27, 4.5 L, PK2 (76654S41)
- KIPP Secure Quarter-Turn Lock, H=18, 5, Zinc Black Powder-Coated (K0524.182)
- American Iron Works Machine Tool Parts