Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 1/2"DIA
Mfr # CC50-LH
Zoro # G908373142
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cable Diameter 1/2 in
- For Hose Minimum Inside Diameter 6 in
- For Maximum Hose Pressure 1,200 psi @ 5 in ID (Fluid), 1,500 psi @ 3 in ID (Gas), 1,800 psi @ 4 in ID (Fluid), 3,000 psi @ 3 in ID (Fluid), 400 psi @ 6 in ID (Gas), 600 psi @ 5 in ID (Gas), 800 psi @ 6 in ID (Fluid), 900 psi @ 4 in ID (Gas)
- Safety Cable Type Choker Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC50-LH
- Zoro # G908373142
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Cable Diameter | 1/2 in |
For Hose Minimum Inside Diameter | 6 in |
For Hose Maximum Inside Diameter | 3 in |
Details
Item | Hose Choker Cable |
Material | Steel |
For Maximum Hose Pressure | 1,200 psi @ 5 in ID (Fluid), 1,500 psi @ 3 in ID (Gas), 1,800 psi @ 4 in ID (Fluid), 3,000 psi @ 3 in ID (Fluid), 400 psi @ 6 in ID (Gas), 600 psi @ 5 in ID (Gas), 800 psi @ 6 in ID (Fluid), 900 psi @ 4 in ID (Gas) |
Safety Cable Type | Choker Cable |
Material of Construction | Galvanized Steel |
Cable Type | Choker Cable |
Finish | Galvanized |
Whip Check Cable Type | Hose to Tool |
End Type | Adjustable Hose Loop, Large Hook |
For Use On | All General Applications |
Description
Hose Choker Cable, Cable Diameter 1/2 in, End Type Adjustable Hose Loop, Large Hook, Finish Galvanized, For Hose Maximum Inside Diameter 3 in, For Hose Minimum Inside Diameter 6 in, For Maximum Hose Pressure 1,200 psi @ 5 in ID (Fluid), 1,500 psi @ 3 in ID (Gas), 1,800 psi @ 4 in ID (Fluid), 3,000 psi @ 3 in ID (Fluid), 400 psi @ 6 in ID (Gas), 600 psi @ 5 in ID (Gas), 800 psi @ 6 in ID (Fluid), 900 psi @ 4 in ID (Gas), For Use On All General Applications, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.91mm (112400910)
- MILWAUKEE TOOL 15/32" Thunderbolt Titanium Coated Drill Bit (48-89-2227)
- DRILL AMERICA B HSS Adjustable Reamer 17/32" - 19/32" (DWRRADJB)
- ENCORE PACKAGING HD Battery Tool 12 58 for Polypropylene and Polyester Strapping (EP-1355-12/58)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- PANAVISE Circuit Board Arm Set, Vise Holder, Alum (316)
- WILTON A-6, Aluminum Jaw Cap, 6in. Jaw Width (14831)
- BESSEY Ehkxl, Protection Caps, Plastic, 10 Pcs , 3101961 (3101961)
- HHIP Aluminum Quill Stop For Bridgeport Mill (3900-0200)
- American Iron Works Vise and Clamp Parts