Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, Steel, 1/2"DIA
Mfr # CC50-FL
Zoro # G008373141
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Safety Cable Type Choker Cable
- For Hose Minimum Inside Diameter 6 in
- For Hose Maximum Inside Diameter 3 in
- Material of Construction Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC50-FL
- Zoro # G008373141
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 6 in |
For Hose Maximum Inside Diameter | 3 in |
Cable Diameter | 1/2 in |
Details
Item | Hose Choker Cable |
Material | Steel |
Safety Cable Type | Choker Cable |
Material of Construction | Galvanized Steel |
End Type | Adjustable Hose Loop, Field Loop |
For Use On | All General Applications |
Cable Type | Choker Cable |
For Maximum Hose Pressure | 1,200 psi @ 5 in ID (Fluid), 1,500 psi @ 3 in ID (Gas), 1,800 psi @ 4 in ID (Fluid), 3,000 psi @ 3 in ID (Fluid), 400 psi @ 6 in ID (Gas), 600 psi @ 5 in ID (Gas), 800 psi @ 6 in ID (Fluid), 900 psi @ 4 in ID (Gas) |
Whip Check Cable Type | Hose to Tool |
Finish | Galvanized |
Description
Hose Choker Cable, Cable Diameter 1/2 in, End Type Adjustable Hose Loop, Field Loop, Finish Galvanized, For Hose Maximum Inside Diameter 3 in, For Hose Minimum Inside Diameter 6 in, For Maximum Hose Pressure 1,200 psi @ 5 in ID (Fluid), 1,500 psi @ 3 in ID (Gas), 1,800 psi @ 4 in ID (Fluid), 3,000 psi @ 3 in ID (Fluid), 400 psi @ 6 in ID (Gas), 600 psi @ 5 in ID (Gas), 800 psi @ 6 in ID (Fluid), 900 psi @ 4 in ID (Gas), For Use On All General Applications, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Aluminum Soft Vise Jaws With Magnet (3900-2149)
- KRAFT TOOL Flat Type Drywall Tool Pouch (WL096)
- WIDIA Cutting tool (DCGT2151AL WU10HT)
- DRILL AMERICA #70 HSS Left Hand Jobber Length Drill Bit (DWDLH70)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- WILTON Pedestal Base Fits 1745, 1750, 2050, (159V)
- PANAVISE Fixturing Head, Bench Vise, Cast Aluminum (337)
- PANAVISE 3-3/4" x 5" Multi-Angle Vise Base (300)
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- American Iron Works Machine Tool Parts