Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, SS, 7/16"DIA
Mfr # CC43SS
Zoro # G308373124
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Hose Minimum Inside Diameter 3 in
- Cable Diameter 7/16 in
- Whip Check Cable Type Hose to Hose
- For Hose Maximum Inside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC43SS
- Zoro # G308373124
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 3 in |
Cable Diameter | 7/16 in |
For Hose Maximum Inside Diameter | 1 1/2 in |
Details
Item | Hose Choker Cable |
Material | Stainless Steel |
Whip Check Cable Type | Hose to Hose |
Material Grade | 304 |
End Type | Adjustable Hose Loop |
For Maximum Hose Pressure | 1,100 psi @ 3 in ID (Gas), 1,250 psi @ 2 1/2 in ID (Gas), 2,200 psi @ 3 in ID (Fluid), 2,500 psi @ 2 1/2 in ID (Fluid), 2,500 psi @ 2 in ID (Gas), 4,500 psi @ 1 1/2 in ID (Gas), 5,000 psi @ 2 in ID (Fluid), 9,000 psi @ 1 1/2 in ID (Fluid) |
Material of Construction | 304 Stainless Steel |
Safety Cable Type | Choker Cable |
Cable Type | Choker Cable |
For Use On | All General Applications |
Description
Hose Choker Cable, Cable Diameter 7/16 in, End Type Adjustable Hose Loop, For Hose Maximum Inside Diameter 1 1/2 in, For Hose Minimum Inside Diameter 3 in, For Maximum Hose Pressure 1,100 psi @ 3 in ID (Gas), 1,250 psi @ 2 1/2 in ID (Gas), 2,200 psi @ 3 in ID (Fluid), 2,500 psi @ 2 1/2 in ID (Fluid), 2,500 psi @ 2 in ID (Gas), 4,500 psi @ 1 1/2 in ID (Gas), 5,000 psi @ 2 in ID (Fluid), 9,000 psi @ 1 1/2 in ID (Fluid), For Use On All General Applications, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Piston, Foam, 3/4 In, Pk5 (609-5)
- KIPP Star Grip, Similar To DIN 6336, D=M08X15, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X15)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2318YG-200)
- VIKING Air Straight-Line Sander, 2-3/4 x 16 (V100)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- KIPP Seal And Shim Washer Hygienic Usit®, D=6, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.061)
- KIPP Connector Connecting Piece, A=30, L=122, Polyamide, Comp:Steel (K0615.1302012)
- MITEE-BITE PRODUCTS Vise Jaw Grips, M5 Screw, 1/2in, PK2 (33050)
- HHIP .91 X 3.09" 45 Degree CAT50 1"-8 Retention Knob (3900-5535)
- American Iron Works Machine Tool Parts