Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, SS, 7/16"DIA
Mfr # CC43L-SS
Zoro # G308373131
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Material Stainless Steel
- For Use On All General Applications
- Cable Type Choker Cable
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC43L-SS
- Zoro # G308373131
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 42 in |
For Hose Minimum Inside Diameter | 6 in |
For Hose Maximum Inside Diameter | 4 in |
Cable Diameter | 7/16 in |
Details
Material | Stainless Steel |
Item | Hose Choker Cable |
For Use On | All General Applications |
Cable Type | Choker Cable |
Material Grade | 304 |
Material of Construction | 304 Stainless Steel |
End Type | Adjustable Hose Loop |
Safety Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Hose |
For Maximum Hose Pressure | 1,300 psi @ 4 in ID (Fluid), 300 psi @ 6 in ID (Gas), 400 psi @ 5 in ID (Gas), 600 psi @ 6 in ID (Fluid), 650 psi @ 4 in ID (Gas), 800 psi @ 5 in ID (Fluid) |
Description
Hose Choker Cable, Cable Diameter 7/16 in, End Type Adjustable Hose Loop, For Hose Maximum Inside Diameter 4 in, For Hose Minimum Inside Diameter 6 in, For Maximum Hose Pressure 1,300 psi @ 4 in ID (Fluid), 300 psi @ 6 in ID (Gas), 400 psi @ 5 in ID (Gas), 600 psi @ 6 in ID (Fluid), 650 psi @ 4 in ID (Gas), 800 psi @ 5 in ID (Fluid), For Use On All General Applications, Material Stainless Steel, Material Grade 304, Number of Plies Not Applicable, Overall Length 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 7-1/2" Steel Concrete Drill Bits (07885)
- MAKITA Portable Rise Miter Saw Stand (WST05)
- WESTWARD Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX78)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- WILTON Replacement Vise Jaw, Copper, 5 in, PR (404-5)
- H & H INDUSTRIAL PRODUCTS 3" Aluminum Soft Vise Jaws With Magnet (3900-2143)
- DAYTON Flat Jaw Plate (TT10430.00JG)
- ECONOLINE Glove Clamp, Pair (414513)
- American Iron Works Vise and Clamp Parts