Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, SS, 3/8"DIA
Mfr # CC38SS
Zoro # G808373136
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material of Construction 304 Stainless Steel
- For Maximum Hose Pressure 1,000 psi @ 2 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Gas), 1,500 psi @ 3 in ID (Fluid), 2,000 psi @ 2 1/2 in ID (Fluid), 3,000 psi @ 1 1/2 in ID (Gas), 3,000 psi @ 2 in ID (Fluid), 6,000 psi @ 1 1/2 in ID (Fluid), 750 psi @ 3 in ID (Gas)
- End Type Adjustable Hose Loop
- For Hose Minimum Inside Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC38SS
- Zoro # G808373136
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 3 in |
For Hose Maximum Inside Diameter | 1 1/2 in |
Cable Diameter | 3/8 in |
Details
Material | Stainless Steel |
Item | Hose Choker Cable |
Material of Construction | 304 Stainless Steel |
For Maximum Hose Pressure | 1,000 psi @ 2 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Gas), 1,500 psi @ 3 in ID (Fluid), 2,000 psi @ 2 1/2 in ID (Fluid), 3,000 psi @ 1 1/2 in ID (Gas), 3,000 psi @ 2 in ID (Fluid), 6,000 psi @ 1 1/2 in ID (Fluid), 750 psi @ 3 in ID (Gas) |
End Type | Adjustable Hose Loop |
Cable Type | Choker Cable |
For Use On | All General Applications |
Safety Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Hose |
Material Grade | 304 |
Description
Hose Choker Cable, Cable Diameter 3/8 in, End Type Adjustable Hose Loop, For Hose Maximum Inside Diameter 1 1/2 in, For Hose Minimum Inside Diameter 3 in, For Maximum Hose Pressure 1,000 psi @ 2 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Gas), 1,500 psi @ 3 in ID (Fluid), 2,000 psi @ 2 1/2 in ID (Fluid), 3,000 psi @ 1 1/2 in ID (Gas), 3,000 psi @ 2 in ID (Fluid), 6,000 psi @ 1 1/2 in ID (Fluid), 750 psi @ 3 in ID (Gas), For Use On All General Applications, Material Stainless Steel, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Jobsite Box, Red, 60 in W x 24 in D x 26 in H (CMXQCHS-60B)
- CRESCENT WISS SNIPS MULTIPURP 9"" YLW (MPC3N)
- MILESCRAFT PocketClamp Corner Clamp for Pocket Hole Joining (4004)
- SPYDER Pilot Drill, Hex, 1/2In Shank (600645P)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- HHIP CTFP-M5 3.0mm Hex Drive Insert Screw (2100-0078)
- DAYTON Vise Handle for 4CPE9, 4CPF2, 4CPF4 (4CPH2)
- JPW INDUSTRIES Mounting Bracket For All Terrain Vise (10300)
- WILTON Replacement Vise Jaw, Copper, 3 in, PR (404-3)
- American Iron Works Vise and Clamp Parts