Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, SS, 3/8"DIA
Mfr # CC38L-SS
Zoro # G608373169
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Hose Minimum Inside Diameter 6 in
- For Hose Maximum Inside Diameter 4 in
- Material Grade 304
- Safety Cable Type Choker Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC38L-SS
- Zoro # G608373169
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 6 in |
For Hose Maximum Inside Diameter | 4 in |
Cable Diameter | 3/8 in |
Details
Item | Hose Choker Cable |
Material | Stainless Steel |
Material Grade | 304 |
Safety Cable Type | Choker Cable |
End Type | Adjustable Hose Loop |
Cable Type | Choker Cable |
Material of Construction | 304 Stainless Steel |
Whip Check Cable Type | Hose to Hose |
For Use On | All General Applications |
For Maximum Hose Pressure | 200 psi @ 6 in ID (Gas), 250 psi @ 5 in ID (Gas), 400 psi @ 4 in ID (Gas), 400 psi @ 6 in ID (Fluid), 500 psi @ 5 in ID (Fluid), 800 psi @ 4 in ID (Fluid) |
Description
Hose Choker Cable, Cable Diameter 3/8 in, End Type Adjustable Hose Loop, For Hose Maximum Inside Diameter 4 in, For Hose Minimum Inside Diameter 6 in, For Maximum Hose Pressure 200 psi @ 6 in ID (Gas), 250 psi @ 5 in ID (Gas), 400 psi @ 4 in ID (Gas), 400 psi @ 6 in ID (Fluid), 500 psi @ 5 in ID (Fluid), 800 psi @ 4 in ID (Fluid), For Use On All General Applications, Material Stainless Steel, Material Grade 304, Number of Plies Not Applicable, Overall Length 42 in, Safety Cable Type Choker Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Corded Roofing Pneumatic Nailer, 3/8 in Air Inlet, 120 Magazine, 7/8 to 1-3/4 in L Fastener (NV45AB2M)
- SANDS LEVEL & TOOL CO Professional Magnetic Aluminum Extru, 24 (SLPML24)
- KO-KEN Universal Joint 50mm 3/8 Sq. Drive (3770)
- PROTO Torque Wrenches, Scale 15 to 75 ft-lb (J6006DR)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- HHIP CL-12 Clamp For Indexable Tool Holders (2100-0012)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 12in (592-12)
- GS TOOLING Pair Of Soft Jaw Plates For 3 Modular Vise With Quick Pulldown Jaws (382897)
- TE-CO 4in SINGLE-STATION VISE (PWS-4600)
- American Iron Works Vise and Clamp Parts