Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, SS, 1/2"DIA
Mfr # CC50SS
Zoro # G108373164
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Hose Maximum Inside Diameter 3 in
- Material of Construction 304 Stainless Steel
- Whip Check Cable Type Hose to Hose
- For Use On All General Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC50SS
- Zoro # G108373164
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 3 in |
Cable Diameter | 1/2 in |
For Hose Minimum Inside Diameter | 6 in |
Details
Material | Stainless Steel |
Item | Hose Choker Cable |
Material of Construction | 304 Stainless Steel |
Whip Check Cable Type | Hose to Hose |
For Use On | All General Applications |
Cable Type | Choker Cable |
Safety Cable Type | Choker Cable |
Material Grade | 304 |
For Maximum Hose Pressure | 1,200 psi @ 5 in ID (Fluid), 1,500 psi @ 3 in ID (Gas), 1,800 psi @ 4 in ID (Fluid), 3,000 psi @ 3 in ID (Fluid), 400 psi @ 6 in ID (Gas), 600 psi @ 5 in ID (Gas), 800 psi @ 6 in ID (Fluid), 900 psi @ 4 in ID (Gas) |
End Type | Adjustable Hose Loop |
Description
Hose Choker Cable, Cable Diameter 1/2 in, End Type Adjustable Hose Loop, For Hose Maximum Inside Diameter 3 in, For Hose Minimum Inside Diameter 6 in, For Maximum Hose Pressure 1,200 psi @ 5 in ID (Fluid), 1,500 psi @ 3 in ID (Gas), 1,800 psi @ 4 in ID (Fluid), 3,000 psi @ 3 in ID (Fluid), 400 psi @ 6 in ID (Gas), 600 psi @ 5 in ID (Gas), 800 psi @ 6 in ID (Fluid), 900 psi @ 4 in ID (Gas), For Use On All General Applications, Material Stainless Steel, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4", 3/8" Drive SAE/Metric, 34 pcs (DWMT73804)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1811400)
- GENERAL TOOLS Replacement HSS Cutter For CC-1155 (55 BLADE)
- DRILL AMERICA 5/16" Carbide Tipped Jobber Length Drill Bit (D/ACT5/16)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- ELESA Two-way clamp, MSX.56-C-12-14 (MSX-C)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4305, B=49, A=18, A1=14, A2=22 (K1142.10820033)
- KIPP Tether Cable Form:C With Loop L=200, Stainless Steel, Comp:Aluminum (K0367.2200)
- WALTER MEIER HOLDING AG Jaws For Wil676 (11128S41)
- American Iron Works Vise and Clamp Parts