Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 42"L, SS, 1/2"DIA
Mfr # CC50L-SS
Zoro # G708373144
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Diameter 1/2 in
- Cable Type Choker Cable
- Material of Construction 304 Stainless Steel
- For Maximum Hose Pressure 100 psi @ 12 in ID (Gas), 150 psi @ 10 in ID (Gas), 200 psi @ 12 in ID (Fluid), 200 psi @ 8 in ID (Gas), 300 psi @ 10 in ID (Fluid), 400 psi @ 8 in ID (Fluid)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC50L-SS
- Zoro # G708373144
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Cable Diameter | 1/2 in |
For Hose Minimum Inside Diameter | 12 in |
For Hose Maximum Inside Diameter | 8 in |
Details
Material | Stainless Steel |
Item | Hose Choker Cable |
Cable Type | Choker Cable |
Material of Construction | 304 Stainless Steel |
For Maximum Hose Pressure | 100 psi @ 12 in ID (Gas), 150 psi @ 10 in ID (Gas), 200 psi @ 12 in ID (Fluid), 200 psi @ 8 in ID (Gas), 300 psi @ 10 in ID (Fluid), 400 psi @ 8 in ID (Fluid) |
Whip Check Cable Type | Hose to Hose |
For Use On | All General Applications |
End Type | Adjustable Hose Loop |
Material Grade | 304 |
Safety Cable Type | Choker Cable |
Description
Hose Choker Cable, Cable Diameter 1/2 in, End Type Adjustable Hose Loop, For Hose Maximum Inside Diameter 8 in, For Hose Minimum Inside Diameter 12 in, For Maximum Hose Pressure 100 psi @ 12 in ID (Gas), 150 psi @ 10 in ID (Gas), 200 psi @ 12 in ID (Fluid), 200 psi @ 8 in ID (Gas), 300 psi @ 10 in ID (Fluid), 400 psi @ 8 in ID (Fluid), For Use On All General Applications, Material Stainless Steel, Material Grade 304, Number of Plies Not Applicable, Overall Length 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- BAHCO Bahco Adj./Pipe Wrench, 8", 1-1/8" Cap., Black (BAH9071RPUS)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YU41)
- ALLWAY 6" W Plastic Putty Knife (DS60P)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- H & H INDUSTRIAL PRODUCTS 5 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2275)
- HHIP USA Made Quill Stop For Bridgeport Mill (3900-0199)
- HHIP HAAS CAT40 45 Degree Pull Stud 5/8-11 PS-32114 (3900-5528)
- PANAVISE Wire Manager, Bench Vise, Steel, 3-3/8 in (358)
- American Iron Works Vise and Clamp Parts