Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 28"L, Steel, 5/16"DIA
Mfr # CC31-LH
Zoro # G108373119
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Galvanized Steel
- Finish Galvanized
- For Hose Maximum Inside Diameter 1 1/2 in
- Cable Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC31-LH
- Zoro # G108373119
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 1 1/2 in |
Cable Diameter | 5/16 in |
For Hose Minimum Inside Diameter | 3 in |
Details
Item | Hose Choker Cable |
Material | Steel |
Material of Construction | Galvanized Steel |
Finish | Galvanized |
For Use On | All General Applications |
Whip Check Cable Type | Hose to Tool |
Safety Cable Type | Choker Cable |
For Maximum Hose Pressure | 1,200 PSI @ 2 in ID (Gas), 1,200 PSI @ 3 in ID (Fluid), 1,700 PSI @ 2 1/2 in ID (Fluid), 2,200 psi @ 1 1/2 in ID (Gas), 2,500 PSI @ 2 in ID (Fluid), 4,500 psi @ 1 1/2 in ID (Fluid), 600 PSI @ 3 in ID (Gas), 850 PSI @ 2 1/2 in ID (Gas) |
End Type | Adjustable Hose Loop, Large Hook |
Cable Type | Choker Cable |
Description
Hose Choker Cable, Cable Diameter 5/16 in, End Type Adjustable Hose Loop, Large Hook, Finish Galvanized, For Hose Maximum Inside Diameter 1 1/2 in, For Hose Minimum Inside Diameter 3 in, For Maximum Hose Pressure 1,200 PSI @ 2 in ID (Gas), 1,200 PSI @ 3 in ID (Fluid), 1,700 PSI @ 2 1/2 in ID (Fluid), 2,200 psi @ 1 1/2 in ID (Gas), 2,500 PSI @ 2 in ID (Fluid), 4,500 psi @ 1 1/2 in ID (Fluid), 600 PSI @ 3 in ID (Gas), 850 PSI @ 2 1/2 in ID (Gas), For Use On All General Applications, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- MILWAUKEE TOOL 29mm Metric Combination Wrench (45-96-9529)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MASD)
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Cast Iron (13544)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- WILTON Jaw Inserts, 5 x 1 1/4 x 5/8 In, PK2 (2905020)
- GS TOOLING Positioning Keys Pair For 1 Modular Vises (382655)
- HHIP C1604B Shim (2100-1604)
- PANAVISE Repl Blades, Flat Ribbon Cutter, SS, PK3 (530)
- American Iron Works Machine Tool Parts