Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 28"L, Steel, 3/16"DIA
Mfr # CC19-SH
Zoro # G308373162
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Hose Maximum Inside Diameter 1/2 in
- For Hose Minimum Inside Diameter 1 1/2 in
- For Use On All General Applications
- Material of Construction Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC19-SH
- Zoro # G308373162
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 1/2 in |
For Hose Minimum Inside Diameter | 1 1/2 in |
Cable Diameter | 3/16 in |
Details
Item | Hose Choker Cable |
Material | Steel |
For Use On | All General Applications |
Material of Construction | Galvanized Steel |
For Maximum Hose Pressure | 1,250 psi @ 1 1/4 in ID (Gas), 1,800 psi @ 1 1/2 in ID (Fluid), 16,000 psi @ 1/2 in ID (Fluid), 2,500 psi @ 1 1/4 in ID (Fluid), 3,500 psi @ 3/4 in ID (Gas), 2000 psi @ 1 in ID (Gas), 7,000 psi @ 3/4 in ID (Fluid), 4000 psi @ 1 in ID (Fluid), 8,000 psi @ 1/2 in ID (Gas), 900 psi @ 1 1/2 in ID (Gas) |
Finish | Galvanized |
Whip Check Cable Type | Hose to Tool |
End Type | Adjustable Hose Loop, Small Hook |
Cable Type | Choker Cable |
Safety Cable Type | Choker Cable |
Description
Hose Choker Cable, Cable Diameter 3/16 in, End Type Adjustable Hose Loop, Small Hook, Finish Galvanized, For Hose Maximum Inside Diameter 1/2 in, For Hose Minimum Inside Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55026)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1234)
- PERFORMANCE TOOL Performance Tool Metric and SAE Stubby Adjustable Wrench 6 in. L 1 pc (W9108)
- PROTO 1/2 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J7410MT)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- BESSEY Gearklamp Pad Set 5 Sets, 3101840 (3101840)
- KIPP Seal And Shim Washer Hygienic Usit®, D=6, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.061)
- HHIP NL-0822 Lock Pin (2100-0822)
- MITEE-BITE PRODUCTS Vise Jaw Grips, 10-32 Screw, 1/2in, PK2 (32050)
- American Iron Works Vise and Clamp Parts