Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 28"L, Steel, 1/4"DIA
Mfr # CC25-LH
Zoro # G408373109
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On All General Applications
- Cable Diameter 1/4 in
- Whip Check Cable Type Hose to Tool
- For Hose Maximum Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC25-LH
- Zoro # G408373109
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Cable Diameter | 1/4 in |
For Hose Maximum Inside Diameter | 1 in |
For Hose Minimum Inside Diameter | 2 in |
Details
Material | Steel |
Item | Hose Choker Cable |
For Use On | All General Applications |
Whip Check Cable Type | Hose to Tool |
Material of Construction | Galvanized Steel |
End Type | Adjustable Hose Loop, Large Hook |
For Maximum Hose Pressure | 1,350 psi @ 1 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Fluid), 2,000 psi @ 1 1/4 in ID (Gas), 2,700 psi @ 1 1/2 in ID (Fluid), 3,000 psi @ 1 in ID (Gas), 4,000 psi @ 1 1/4 in ID (Fluid), 6,000 psi @ 1 in ID (Fluid), 750 psi @ 2 in ID (Gas) |
Cable Type | Choker Cable |
Finish | Galvanized |
Safety Cable Type | Choker Cable |
Description
Hose Choker Cable, Cable Diameter 1/4 in, End Type Adjustable Hose Loop, Large Hook, Finish Galvanized, For Hose Maximum Inside Diameter 1 in, For Hose Minimum Inside Diameter 2 in, For Maximum Hose Pressure 1,350 psi @ 1 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Fluid), 2,000 psi @ 1 1/4 in ID (Gas), 2,700 psi @ 1 1/2 in ID (Fluid), 3,000 psi @ 1 in ID (Gas), 4,000 psi @ 1 1/4 in ID (Fluid), 6,000 psi @ 1 in ID (Fluid), 750 psi @ 2 in ID (Gas), For Use On All General Applications, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill (95403)
- SATA Quick Release 3/8in Drive 72-Tooth Teard (ST12971U)
- RIDGID Adapter, 1/4 In (E-730)
- RHINO Throttle Valve Kit, Screen Fitting (600000)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- HHIP T-15 Torx Wrench (2100-0095)
- HHIP V1603B Shim (2100-1602)
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- PANAVISE Bench Vise Attachment, 2-7/8 " Open (207)
- American Iron Works Vise and Clamp Parts