Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 24"L, Steel, 5/16"DIA
Mfr # CC31
Zoro # G608373152
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On All General Applications
- Material of Construction Galvanized Steel
- Finish Galvanized
- End Type Adjustable Hose Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC31
- Zoro # G608373152
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 3 in |
For Hose Maximum Inside Diameter | 1 1/2 in |
Cable Diameter | 5/16 in |
Details
Item | Hose Choker Cable |
Material | Steel |
For Use On | All General Applications |
Material of Construction | Galvanized Steel |
Finish | Galvanized |
End Type | Adjustable Hose Loop |
Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Hose |
Safety Cable Type | Choker Cable |
For Maximum Hose Pressure | 1,200 PSI @ 2 in ID (Gas), 1,200 PSI @ 3 in ID (Fluid), 1,700 PSI @ 2 1/2 in ID (Fluid), 2,200 psi @ 1 1/2 in ID (Gas), 2,500 PSI @ 2 in ID (Fluid), 4,500 psi @ 1 1/2 in ID (Fluid), 600 PSI @ 3 in ID (Gas), 850 PSI @ 2 1/2 in ID (Gas) |
Description
Hose Choker Cable, Cable Diameter 5/16 in, End Type Adjustable Hose Loop, Finish Galvanized, For Hose Maximum Inside Diameter 1 1/2 in, For Hose Minimum Inside Diameter 3 in, For Maximum Hose Pressure 1,200 PSI @ 2 in ID (Gas), 1,200 PSI @ 3 in ID (Fluid), 1,700 PSI @ 2 1/2 in ID (Fluid), 2,200 psi @ 1 1/2 in ID (Gas), 2,500 PSI @ 2 in ID (Fluid), 4,500 psi @ 1 1/2 in ID (Fluid), 600 PSI @ 3 in ID (Gas), 850 PSI @ 2 1/2 in ID (Gas), For Use On All General Applications, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Hex Tamper Res Insert Bit, 1/4" Hex (73-TR3)
- CLEVELAND Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14830)
- SPEEDAIRE Air Drill, Right Angle, 1/4 in.-28 (45YY27)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- HHIP M2.5 X 8 Screw (2100-0072)
- CARMEX Anvil, Toolholder 4PMZ1 (AI 16)
- WILTON Jaw Inserts, 6 1/2 x 7/16 x 3/4, PK2 (11128S41)
- HHIP C0903B Shim (2100-0903)
- American Iron Works Machine Tool Parts