Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 24"L, Steel, 5/16"DIA
Mfr # CC31-FL
Zoro # G408373178
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Hose Minimum Inside Diameter 3 in
- Material of Construction Galvanized Steel
- Finish Galvanized
- For Use On All General Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC31-FL
- Zoro # G408373178
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 3 in |
For Hose Maximum Inside Diameter | 1 1/2 in |
Cable Diameter | 5/16 in |
Details
Item | Hose Choker Cable |
Material | Steel |
Material of Construction | Galvanized Steel |
Finish | Galvanized |
For Use On | All General Applications |
For Maximum Hose Pressure | 1,200 PSI @ 2 in ID (Gas), 1,200 PSI @ 3 in ID (Fluid), 1,700 PSI @ 2 1/2 in ID (Fluid), 2,200 psi @ 1 1/2 in ID (Gas), 2,500 PSI @ 2 in ID (Fluid), 4,500 psi @ 1 1/2 in ID (Fluid), 600 PSI @ 3 in ID (Gas), 850 PSI @ 2 1/2 in ID (Gas) |
Cable Type | Choker Cable |
Safety Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Tool |
End Type | Adjustable Hose Loop, Field Loop |
Description
Hose Choker Cable, Cable Diameter 5/16 in, End Type Adjustable Hose Loop, Field Loop, Finish Galvanized, For Hose Maximum Inside Diameter 1 1/2 in, For Hose Minimum Inside Diameter 3 in, For Maximum Hose Pressure 1,200 PSI @ 2 in ID (Gas), 1,200 PSI @ 3 in ID (Fluid), 1,700 PSI @ 2 1/2 in ID (Fluid), 2,200 psi @ 1 1/2 in ID (Gas), 2,500 PSI @ 2 in ID (Fluid), 4,500 psi @ 1 1/2 in ID (Fluid), 600 PSI @ 3 in ID (Gas), 850 PSI @ 2 1/2 in ID (Gas), For Use On All General Applications, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARCO Marking Ink, Pigment, White, 5 to 15 min (WS-910-51 WHITE)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- HOUGEN-OGURA 9/16 in. S Round Die, >1/8-1/4THK (75510)
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- WILTON Serrated Jaw Inserts for Stock No.14500 (14500S41)
- TE-CO Serrated End Clamp, 1-1/4 In, 5/8 In (30507)
- MITEE-BITE PRODUCTS Cam Screws, Series 9, 1/2 - 13 X 1, 4 pcs. (10374)
- TE-CO Plain Clamp, 1 In, 4 In, 5/8 In (30402)
- American Iron Works Machine Tool Parts