Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 24"L, Steel, 3/16"DIA
Mfr # CC19-FL
Zoro # G408373161
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use On All General Applications
- Cable Type Choker Cable
- Finish Galvanized
- Cable Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC19-FL
- Zoro # G408373161
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Cable Diameter | 3/16 in |
For Hose Minimum Inside Diameter | 1 1/2 in |
For Hose Maximum Inside Diameter | 1/2 in |
Details
Material | Steel |
Item | Hose Choker Cable |
For Use On | All General Applications |
Cable Type | Choker Cable |
Finish | Galvanized |
Material of Construction | Galvanized Steel |
For Maximum Hose Pressure | 1,250 psi @ 1 1/4 in ID (Gas), 1,800 psi @ 1 1/2 in ID (Fluid), 16,000 psi @ 1/2 in ID (Fluid), 2,500 psi @ 1 1/4 in ID (Fluid), 3,500 psi @ 3/4 in ID (Gas), 2000 psi @ 1 in ID (Gas), 7,000 psi @ 3/4 in ID (Fluid), 4000 psi @ 1 in ID (Fluid), 8,000 psi @ 1/2 in ID (Gas), 900 psi @ 1 1/2 in ID (Gas) |
End Type | Adjustable Hose Loop, Field Loop |
Safety Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Tool |
Description
Hose Choker Cable, Cable Diameter 3/16 in, End Type Adjustable Hose Loop, Field Loop, Finish Galvanized, For Hose Maximum Inside Diameter 1/2 in, For Hose Minimum Inside Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Gempler's Stud-Mount Tool Rack (TRT12)
- GREY PNEUMATIC 1/2" Drive D Socket Set, 11 pcs (1311SD)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 82 8 SBA)
- CLEVELAND 26PC 118° General-Purpose Screw Machine Length Drill Set Cleveland 2120 Bright HSS RHS/RHC A-Z (C01332)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- PANAVISE Repl Jaw Pad, Vise, Neoprene, Non-Marking (346NM)
- HHIP Quick Indexing Quill Feed Handle For Mills (3900-0201)
- HHIP NL-0617 Lock Pin With 2.5mm Drive For WNMG CNMG Or SNMG 43 Inserts (2100-0617)
- ELESA Two-way clamp, MSX.56-C-10-12 (MSX-C)
- American Iron Works Vise and Clamp Parts