Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 24"L, Steel, 1/4"DIA
Mfr # CC25
Zoro # G408373123
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Galvanized Steel
- End Type Adjustable Hose Loop
- Cable Type Choker Cable
- For Hose Minimum Inside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC25
- Zoro # G408373123
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 2 in |
For Hose Maximum Inside Diameter | 1 in |
Cable Diameter | 1/4 in |
Details
Material | Steel |
Item | Hose Choker Cable |
Material of Construction | Galvanized Steel |
End Type | Adjustable Hose Loop |
Cable Type | Choker Cable |
Safety Cable Type | Choker Cable |
For Use On | All General Applications |
Finish | Galvanized |
For Maximum Hose Pressure | 1,350 psi @ 1 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Fluid), 2,000 psi @ 1 1/4 in ID (Gas), 2,700 psi @ 1 1/2 in ID (Fluid), 3,000 psi @ 1 in ID (Gas), 4,000 psi @ 1 1/4 in ID (Fluid), 6,000 psi @ 1 in ID (Fluid), 750 psi @ 2 in ID (Gas) |
Whip Check Cable Type | Hose to Hose |
Description
Hose Choker Cable, Cable Diameter 1/4 in, End Type Adjustable Hose Loop, Finish Galvanized, For Hose Maximum Inside Diameter 1 in, For Hose Minimum Inside Diameter 2 in, For Maximum Hose Pressure 1,350 psi @ 1 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Fluid), 2,000 psi @ 1 1/4 in ID (Gas), 2,700 psi @ 1 1/2 in ID (Fluid), 3,000 psi @ 1 in ID (Gas), 4,000 psi @ 1 1/4 in ID (Fluid), 6,000 psi @ 1 in ID (Fluid), 750 psi @ 2 in ID (Gas), For Use On All General Applications, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Angle Open End Wrench Set, 13 Pc, Satin (J3200C)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 8mm (1208MRCS)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (10' ZWEG083C811S)
- WESTWARD Elect Torque Wrench, 1/2 In In (6PAG0)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- WILTON Jaw Inserts, 6 1/2 x 3/8 x 1, PK2 (2908080)
- DAYTON 4" Vise Jaws for 4CPF7 (4CPG5)
- PALMGREN Vise Jaw Plate Kit, Steel (963263100)
- HHIP C1203B Shim (2100-1203)
- American Iron Works Machine Tool Parts