Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 24"L, Steel, 1/4"DIA
Mfr # CC25-FL
Zoro # G908373135
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Whip Check Cable Type Hose to Tool
- Safety Cable Type Choker Cable
- For Hose Minimum Inside Diameter 2 in
- For Use On All General Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC25-FL
- Zoro # G908373135
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 2 in |
For Hose Maximum Inside Diameter | 1 in |
Cable Diameter | 1/4 in |
Details
Item | Hose Choker Cable |
Material | Steel |
Whip Check Cable Type | Hose to Tool |
Safety Cable Type | Choker Cable |
For Use On | All General Applications |
Cable Type | Choker Cable |
End Type | Adjustable Hose Loop, Field Loop |
For Maximum Hose Pressure | 1,350 psi @ 1 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Fluid), 2,000 psi @ 1 1/4 in ID (Gas), 2,700 psi @ 1 1/2 in ID (Fluid), 3,000 psi @ 1 in ID (Gas), 4,000 psi @ 1 1/4 in ID (Fluid), 6,000 psi @ 1 in ID (Fluid), 750 psi @ 2 in ID (Gas) |
Finish | Galvanized |
Material of Construction | Galvanized Steel |
Description
Hose Choker Cable, Cable Diameter 1/4 in, End Type Adjustable Hose Loop, Field Loop, Finish Galvanized, For Hose Maximum Inside Diameter 1 in, For Hose Minimum Inside Diameter 2 in, For Maximum Hose Pressure 1,350 psi @ 1 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Fluid), 2,000 psi @ 1 1/4 in ID (Gas), 2,700 psi @ 1 1/2 in ID (Fluid), 3,000 psi @ 1 in ID (Gas), 4,000 psi @ 1 1/4 in ID (Fluid), 6,000 psi @ 1 in ID (Fluid), 750 psi @ 2 in ID (Gas), For Use On All General Applications, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/8 3" Depth of Cut Annular Cutter (93SE156)
- BON TOOL Bon 84-820 Railroad Crayon Chalk 4"x1", -Yellow(72/Pkg) (84-820)
- DRILL AMERICA #5-40 1" OD HSS Round Adjustable Die (DWTH1-540)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-694125)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in (510)
- TE-CO 4in SINGLE-STATION VISE (PWS-4600)
- GS TOOLING Pair Of Soft Jaw Plates For 3 Modular Vise With Quick Pulldown Jaws (382897)
- WILTON Swivel Base Assembly (2904120)
- American Iron Works Vise and Clamp Parts