Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 24"L, SS, 5/16"DIA
Mfr # CC31SS
Zoro # G808373167
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Hose Maximum Inside Diameter 1 1/2 in
- For Use On All General Applications
- Safety Cable Type Choker Cable
- Material of Construction 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC31SS
- Zoro # G808373167
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 1 1/2 in |
For Hose Minimum Inside Diameter | 3 in |
Cable Diameter | 5/16 in |
Details
Item | Hose Choker Cable |
Material | Stainless Steel |
For Use On | All General Applications |
Safety Cable Type | Choker Cable |
Material of Construction | 304 Stainless Steel |
End Type | Adjustable Hose Loop |
Material Grade | 304 |
For Maximum Hose Pressure | 1,200 PSI @ 2 in ID (Gas), 1,200 PSI @ 3 in ID (Fluid), 1,700 PSI @ 2 1/2 in ID (Fluid), 2,200 psi @ 1 1/2 in ID (Gas), 2,500 PSI @ 2 in ID (Fluid), 4,500 psi @ 1 1/2 in ID (Fluid), 600 PSI @ 3 in ID (Gas), 850 PSI @ 2 1/2 in ID (Gas) |
Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Hose |
Description
Hose Choker Cable, Cable Diameter 5/16 in, End Type Adjustable Hose Loop, For Hose Maximum Inside Diameter 1 1/2 in, For Hose Minimum Inside Diameter 3 in, For Maximum Hose Pressure 1,200 PSI @ 2 in ID (Gas), 1,200 PSI @ 3 in ID (Fluid), 1,700 PSI @ 2 1/2 in ID (Fluid), 2,200 psi @ 1 1/2 in ID (Gas), 2,500 PSI @ 2 in ID (Fluid), 4,500 psi @ 1 1/2 in ID (Fluid), 600 PSI @ 3 in ID (Gas), 850 PSI @ 2 1/2 in ID (Gas), For Use On All General Applications, Material Stainless Steel, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, Internal, 5 1/4" Inter (44 21 J11)
- SIOUX TOOLS Pistol Grip Drill, NonReversible, ToolKit Bare Tool, 12 Chuck, 3JawKeyed Chuck, 700 RPM, 1 hp (SDR10P7N4)
- NOVA 5.75" Hd Deep Grip Jaw (For 13060 Titan Iii Chuck Only) (13040)
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- KIPP T-Thrust Screw Fixed T-Bar D1=M10 Steel (K0756.110X60)
- 3M Jaw Repl Set 39000 (39123)
- HHIP NL-0414 Lock Pin With 2mm Hex Drive (2100-0414)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4401, B=49, A=18, A1=14, A2=22 (K1142.20820033)
- American Iron Works Machine Tool Parts