Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 24"L, SS, 3/16"DIA
Mfr # CC19SS
Zoro # G608373121
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Hose Maximum Inside Diameter 1/2 in
- Cable Type Choker Cable
- Whip Check Cable Type Hose to Hose
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC19SS
- Zoro # G608373121
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 1/2 in |
Cable Diameter | 3/16 in |
For Hose Minimum Inside Diameter | 1 1/2 in |
Details
Material | Stainless Steel |
Item | Hose Choker Cable |
Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Hose |
Material Grade | 304 |
Material of Construction | 304 Stainless Steel |
For Use On | All General Applications |
For Maximum Hose Pressure | 1,250 psi @ 1 1/4 in ID (Gas), 1,800 psi @ 1 1/2 in ID (Fluid), 16,000 psi @ 1/2 in ID (Fluid), 2,500 psi @ 1 1/4 in ID (Fluid), 3,500 psi @ 3/4 in ID (Gas), 2000 psi @ 1 in ID (Gas), 7,000 psi @ 3/4 in ID (Fluid), 4000 psi @ 1 in ID (Fluid), 8,000 psi @ 1/2 in ID (Gas), 900 psi @ 1 1/2 in ID (Gas) |
End Type | Adjustable Hose Loop |
Safety Cable Type | Choker Cable |
Description
Hose Choker Cable, Cable Diameter 3/16 in, End Type Adjustable Hose Loop, For Hose Maximum Inside Diameter 1/2 in, For Hose Minimum Inside Diameter 1 1/2 in, For Maximum Hose Pressure 1,250 psi @ 1 1/4 in ID (Gas), 1,800 psi @ 1 1/2 in ID (Fluid), 16,000 psi @ 1/2 in ID (Fluid), 2,500 psi @ 1 1/4 in ID (Fluid), 3,500 psi @ 3/4 in ID (Gas), 2000 psi @ 1 in ID (Gas), 7,000 psi @ 3/4 in ID (Fluid), 4000 psi @ 1 in ID (Fluid), 8,000 psi @ 1/2 in ID (Gas), 900 psi @ 1 1/2 in ID (Gas)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIPBLASTER Oil Skimmer, 8 in. L, 10 rpm, 115VAC, 60 Hz (OIL SKIMMER OS-8IN - SKIMBLASTER)
- TOOLPRO Upper Strut for TP01830 (TPS518M)
- MILWAUKEE TOOL 3 in. Pocket Level (48-22-5603)
- PROSKIT Cutter/Stripper/Crimper (CP-419)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- HHIP 2.31" X 45 Degree CAT50 Retention Knob (3900-5492)
- MILWAUKEE TOOL & EQUIPMENT Brass Caps, 5-W (1175000)
- DAYTON Leadscrew with Handle (TT28543.00JG)
- HHIP M2.5 X 6 Screw (2100-0070)
- BESSEY Clamp, Service Part, Plastic Pads, 3101394 (3101394)
- American Iron Works Machine Tool Parts