Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 24"L, SS, 1/4"DIA
Mfr # CC25SS
Zoro # G108373133
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Maximum Hose Pressure 1,350 psi @ 1 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Fluid), 2,000 psi @ 1 1/4 in ID (Gas), 2,700 psi @ 1 1/2 in ID (Fluid), 3,000 psi @ 1 in ID (Gas), 4,000 psi @ 1 1/4 in ID (Fluid), 6,000 psi @ 1 in ID (Fluid), 750 psi @ 2 in ID (Gas)
- Cable Type Choker Cable
- Material of Construction 304 Stainless Steel
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC25SS
- Zoro # G108373133
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Cable Diameter | 1/4 in |
For Hose Minimum Inside Diameter | 2 in |
For Hose Maximum Inside Diameter | 1 in |
Details
Item | Hose Choker Cable |
Material | Stainless Steel |
For Maximum Hose Pressure | 1,350 psi @ 1 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Fluid), 2,000 psi @ 1 1/4 in ID (Gas), 2,700 psi @ 1 1/2 in ID (Fluid), 3,000 psi @ 1 in ID (Gas), 4,000 psi @ 1 1/4 in ID (Fluid), 6,000 psi @ 1 in ID (Fluid), 750 psi @ 2 in ID (Gas) |
Cable Type | Choker Cable |
Material of Construction | 304 Stainless Steel |
Material Grade | 304 |
End Type | Adjustable Hose Loop |
For Use On | All General Applications |
Safety Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Hose |
Description
Hose Choker Cable, Cable Diameter 1/4 in, End Type Adjustable Hose Loop, For Hose Maximum Inside Diameter 1 in, For Hose Minimum Inside Diameter 2 in, For Maximum Hose Pressure 1,350 psi @ 1 1/2 in ID (Gas), 1,500 psi @ 2 in ID (Fluid), 2,000 psi @ 1 1/4 in ID (Gas), 2,700 psi @ 1 1/2 in ID (Fluid), 3,000 psi @ 1 in ID (Gas), 4,000 psi @ 1 1/4 in ID (Fluid), 6,000 psi @ 1 in ID (Fluid), 750 psi @ 2 in ID (Gas), For Use On All General Applications, Material Stainless Steel, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.3mm (47953)
- AMPCO SAFETY TOOLS Round Center Punch, 5/8x6, Nonsparking (P-1293)
- GEARWRENCH Combo Wrench Ratch 8Mm (9108D)
- M.A. FORD Endmill 3/8X1-5/8 .156Cr (79000003)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- 3M Jaws For Big Daddy 39010 (M96013)
- WILTON 404-8, Copper Jaw Caps, 8in. Jaw Width (24409)
- HOLEX Front Jaw Vee Block, Type: 150 (362180 150)
- DAYTON 4-1/2" Vise Jaws for 4CPG2 (4CPG7)
- American Iron Works Vise and Clamp Parts