Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 16"L, Steel, 1/8"DIA
Mfr # CC12-SH
Zoro # G808373129
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Galvanized Steel
- For Maximum Hose Pressure 1,250 psi @ 3/4 in ID (Gas), 1,500 psi @ 1 in ID (Fluid), 10,000 psi @ 1/4 in ID (Gas), 10,000 psi @ 3/8 in ID (Fluid), 2,500 psi @ 3/4 in ID (Fluid), 20,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 1/2 in ID (Gas), 5,000 psi @ 3/8 in ID (Gas), 6,000 psi @ 1/2 in ID (Fluid), 750 psi @ 1 in ID (Gas)
- Safety Cable Type Choker Cable
- For Hose Minimum Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC12-SH
- Zoro # G808373129
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 1 in |
Cable Diameter | 1/8 in |
For Hose Maximum Inside Diameter | 1/4 in |
Details
Item | Hose Choker Cable |
Material | Steel |
Material of Construction | Galvanized Steel |
For Maximum Hose Pressure | 1,250 psi @ 3/4 in ID (Gas), 1,500 psi @ 1 in ID (Fluid), 10,000 psi @ 1/4 in ID (Gas), 10,000 psi @ 3/8 in ID (Fluid), 2,500 psi @ 3/4 in ID (Fluid), 20,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 1/2 in ID (Gas), 5,000 psi @ 3/8 in ID (Gas), 6,000 psi @ 1/2 in ID (Fluid), 750 psi @ 1 in ID (Gas) |
Safety Cable Type | Choker Cable |
Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Tool |
For Use On | All General Applications |
Finish | Galvanized |
End Type | Adjustable Hose Loop, Small Hook |
Description
Hose Choker Cable, Cable Diameter 1/8 in, End Type Adjustable Hose Loop, Small Hook, Finish Galvanized, For Hose Maximum Inside Diameter 1/4 in, For Hose Minimum Inside Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2 (C61887)
- VERMONT GAGE Pin Gage, Minus, 0.0120 In, Black (911201200)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 23/64 (47723)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE54)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- KIPP T-Thrust Screw Fixed T-Bar D1=M10 Steel (K0756.110X60)
- PANAVISE 3-7/16" Nominal Clamp On Vise with Stationary Base (311)
- AMPG Vise Speed Handle, 5" Vise, 5/8 Hex (Z9024)
- PALMGREN Jaw Cap Set, Copper (9629759)
- American Iron Works Vise and Clamp Parts