Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 16"L, Steel, 1/8"DIA
Mfr # CC094-SH
Zoro # G808373174
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Maximum Hose Pressure 1,500 psi @ 3/4 in ID (Fluid), 1,600 psi @ 1/2 in ID (Gas), 13,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 3/8 in ID (Gas), 3,200 psi @ 1/2 in ID (Fluid), 6,000 psi @ 1/4 in ID (Gas), 6,000 psi @ 3/8 in ID (Fluid), 750 psi @ 3/4 in ID (Gas)
- Cable Type Choker Cable
- Cable Diameter 1/8 in
- For Use On All General Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC094-SH
- Zoro # G808373174
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Cable Diameter | 1/8 in |
For Hose Maximum Inside Diameter | 1/4 in |
For Hose Minimum Inside Diameter | 3/4 in |
Details
Item | Hose Choker Cable |
Material | Steel |
For Maximum Hose Pressure | 1,500 psi @ 3/4 in ID (Fluid), 1,600 psi @ 1/2 in ID (Gas), 13,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 3/8 in ID (Gas), 3,200 psi @ 1/2 in ID (Fluid), 6,000 psi @ 1/4 in ID (Gas), 6,000 psi @ 3/8 in ID (Fluid), 750 psi @ 3/4 in ID (Gas) |
Cable Type | Choker Cable |
For Use On | All General Applications |
Finish | Galvanized |
Material of Construction | Galvanized Steel |
Whip Check Cable Type | Hose to Tool |
End Type | Adjustable Hose Loop, Small Hook |
Safety Cable Type | Choker Cable |
Description
Hose Choker Cable, Cable Diameter 1/8 in, End Type Adjustable Hose Loop, Small Hook, Finish Galvanized, For Hose Maximum Inside Diameter 1/4 in, For Hose Minimum Inside Diameter 3/4 in, For Maximum Hose Pressure 1,500 psi @ 3/4 in ID (Fluid), 1,600 psi @ 1/2 in ID (Gas), 13,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 3/8 in ID (Gas), 3,200 psi @ 1/2 in ID (Fluid), 6,000 psi @ 1/4 in ID (Gas), 6,000 psi @ 3/8 in ID (Fluid), 750 psi @ 3/4 in ID (Gas), For Use On All General Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cali Mahogany Wood Bull Float, 24 (CC981CR)
- DREMEL Workstation (220-01)
- DAYTON Stop Collar Set (1F616)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54539)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- TE-CO Serrated End Clamp, 1-1/8 In, 6 In, 3/4 In (30503)
- HHIP Pro-Series Accu-Torque Vise Speed Handle For 9/16 in. Hex Hub (3906-0200)
- DAYTON 4" Vise Jaws, for 4CPG1 (4CPG9)
- WILTON Jaw Inserts, 6 1/2 x 3/8 x 1, PK2 (2908080)
- American Iron Works Vise and Clamp Parts