Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 12"L, Steel, 1/8"DIA
Mfr # CC12
Zoro # G908373111
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Hose Maximum Inside Diameter 1/4 in
- Material of Construction Galvanized Steel
- For Maximum Hose Pressure 1,250 psi @ 3/4 in ID (Gas), 1,500 psi @ 1 in ID (Fluid), 10,000 psi @ 1/4 in ID (Gas), 10,000 psi @ 3/8 in ID (Fluid), 2,500 psi @ 3/4 in ID (Fluid), 20,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 1/2 in ID (Gas), 5,000 psi @ 3/8 in ID (Gas), 6,000 psi @ 1/2 in ID (Fluid), 750 psi @ 1 in ID (Gas)
- Safety Cable Type Choker Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC12
- Zoro # G908373111
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 1/4 in |
Cable Diameter | 1/8 in |
For Hose Minimum Inside Diameter | 1 in |
Details
Material | Steel |
Item | Hose Choker Cable |
Material of Construction | Galvanized Steel |
For Maximum Hose Pressure | 1,250 psi @ 3/4 in ID (Gas), 1,500 psi @ 1 in ID (Fluid), 10,000 psi @ 1/4 in ID (Gas), 10,000 psi @ 3/8 in ID (Fluid), 2,500 psi @ 3/4 in ID (Fluid), 20,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 1/2 in ID (Gas), 5,000 psi @ 3/8 in ID (Gas), 6,000 psi @ 1/2 in ID (Fluid), 750 psi @ 1 in ID (Gas) |
Safety Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Hose |
End Type | Adjustable Hose Loop |
Cable Type | Choker Cable |
Finish | Galvanized |
For Use On | All General Applications |
Description
Hose Choker Cable, Cable Diameter 1/8 in, End Type Adjustable Hose Loop, Finish Galvanized, For Hose Maximum Inside Diameter 1/4 in, For Hose Minimum Inside Diameter 1 in, For Maximum Hose Pressure 1,250 psi @ 3/4 in ID (Gas), 1,500 psi @ 1 in ID (Fluid), 10,000 psi @ 1/4 in ID (Gas), 10,000 psi @ 3/8 in ID (Fluid), 2,500 psi @ 3/4 in ID (Fluid), 20,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 1/2 in ID (Gas), 5,000 psi @ 3/8 in ID (Gas), 6,000 psi @ 1/2 in ID (Fluid), 750 psi @ 1 in ID (Gas)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" HSS 2MT Taper Shank Drill Bit (DWDTS5/8)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8443)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2445C)
- SAFETY SPEED 8" Circular Saw Blade Set, Carbide Tip, PK3 (BLADE PACKAGE)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- OTC Aluminum Vise Inserts (4786)
- WILTON Replacement Vise Jaw, Copper, 6 in, PR (404-6)
- HHIP ANSI CAT40 X 45 Degree 5/8-11 Coolant Thru Pull Stud PS11122 (3900-5520)
- WILTON Jaw Inserts, 5 x 1 1/4 x 5/8 In, PK2 (2905020)
- American Iron Works Vise and Clamp Parts