Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 12"L, Steel, 1/8"DIA
Mfr # CC12-FL
Zoro # G508373139
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On All General Applications
- Whip Check Cable Type Hose to Tool
- For Hose Minimum Inside Diameter 1 in
- Cable Type Choker Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC12-FL
- Zoro # G508373139
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 1 in |
Cable Diameter | 1/8 in |
For Hose Maximum Inside Diameter | 1/4 in |
Details
Material | Steel |
Item | Hose Choker Cable |
For Use On | All General Applications |
Whip Check Cable Type | Hose to Tool |
Cable Type | Choker Cable |
Finish | Galvanized |
End Type | Adjustable Hose Loop, Field Loop |
Material of Construction | Galvanized Steel |
Safety Cable Type | Choker Cable |
For Maximum Hose Pressure | 1,250 psi @ 3/4 in ID (Gas), 1,500 psi @ 1 in ID (Fluid), 10,000 psi @ 1/4 in ID (Gas), 10,000 psi @ 3/8 in ID (Fluid), 2,500 psi @ 3/4 in ID (Fluid), 20,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 1/2 in ID (Gas), 5,000 psi @ 3/8 in ID (Gas), 6,000 psi @ 1/2 in ID (Fluid), 750 psi @ 1 in ID (Gas) |
Description
Hose Choker Cable, Cable Diameter 1/8 in, End Type Adjustable Hose Loop, Field Loop, Finish Galvanized, For Hose Maximum Inside Diameter 1/4 in, For Hose Minimum Inside Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hole Saw Arbor, 3/8, 1/2-20 Thread (49-56-7010)
- HULTAFORS TOOLS Utility Knife URA-6 (URA)
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1420)
- FREUD Thin Kerf Next Generation Premier Fusion (P410T)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- KIPP Screw For T-Slot DIN787 D1=M12X65, L=100, Carbon Steel Black (K0698.12100)
- HHIP CL-6 Clamp For Indexable Tool Holders (2100-0006)
- WILTON Pipe Jaws Stock Number 10404 (10404S46)
- PANAVISE Repl Blades, Flat Ribbon Cutter, SS, PK3 (530)
- MITEE-BITE PRODUCTS Cam Screws, MB-6, 3/8 - 16 X 3/4, 10 pcs. (10371)
- American Iron Works Vise and Clamp Parts