Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 12"L, Steel, 1/8"DIA
Mfr # CC094
Zoro # G608373138
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Safety Cable Type Choker Cable
- For Hose Minimum Inside Diameter 3/4 in
- Material of Construction Galvanized Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC094
- Zoro # G608373138
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 3/4 in |
Cable Diameter | 1/8 in |
For Hose Maximum Inside Diameter | 1/4 in |
Details
Material | Steel |
Item | Hose Choker Cable |
Safety Cable Type | Choker Cable |
Material of Construction | Galvanized Steel |
Finish | Galvanized |
Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Hose |
For Use On | All General Applications |
End Type | Adjustable Hose Loop |
For Maximum Hose Pressure | 1,500 psi @ 3/4 in ID (Fluid), 1,600 psi @ 1/2 in ID (Gas), 13,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 3/8 in ID (Gas), 3,200 psi @ 1/2 in ID (Fluid), 6,000 psi @ 1/4 in ID (Gas), 6,000 psi @ 3/8 in ID (Fluid), 750 psi @ 3/4 in ID (Gas) |
Description
Hose Choker Cable, Cable Diameter 1/8 in, End Type Adjustable Hose Loop, Finish Galvanized, For Hose Maximum Inside Diameter 1/4 in, For Hose Minimum Inside Diameter 3/4 in, For Maximum Hose Pressure 1,500 psi @ 3/4 in ID (Fluid), 1,600 psi @ 1/2 in ID (Gas), 13,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 3/8 in ID (Gas), 3,200 psi @ 1/2 in ID (Fluid), 6,000 psi @ 1/4 in ID (Gas), 6,000 psi @ 3/8 in ID (Fluid), 750 psi @ 3/4 in ID (Gas), For Use On All General Applications, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 4" Wide Hex Shaft Masonry Chisel (42511)
- DIABLO Tile And Stone Carbide Tipped Drill, PK4 (DMANS1070-S4)
- UNIBOR 1in-1.5/8in Cone Drill, 3-Flat Shank, Bluemax Coated (02X3HTI)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11 mm Size, Standard Socket, Black Phosphate (49-66-6243)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- WILTON Table Insert, For Use With Mfr.No.9078171 (5783471)
- WALTER MEIER HOLDING AG Jaws For Wil676 (11128S41)
- PROSKIT Replacement Jaws for 902,117 Vise 1 Set (902-117-JAWS)
- ECONOLINE Trap Door Gasket (410546)
- American Iron Works Machine Tool Parts