Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 12"L, Steel, 1/8"DIA
Mfr # CC094-FL
Zoro # G808373112
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Whip Check Cable Type Hose to Tool
- Cable Type Choker Cable
- For Hose Minimum Inside Diameter 3/4 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC094-FL
- Zoro # G808373112
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 3/4 in |
For Hose Maximum Inside Diameter | 1/4 in |
Cable Diameter | 1/8 in |
Details
Item | Hose Choker Cable |
Material | Steel |
Whip Check Cable Type | Hose to Tool |
Cable Type | Choker Cable |
Finish | Galvanized |
End Type | Adjustable Hose Loop, Field Loop |
For Maximum Hose Pressure | 1,500 psi @ 3/4 in ID (Fluid), 1,600 psi @ 1/2 in ID (Gas), 13,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 3/8 in ID (Gas), 3,200 psi @ 1/2 in ID (Fluid), 6,000 psi @ 1/4 in ID (Gas), 6,000 psi @ 3/8 in ID (Fluid), 750 psi @ 3/4 in ID (Gas) |
For Use On | All General Applications |
Safety Cable Type | Choker Cable |
Material of Construction | Galvanized Steel |
Description
Hose Choker Cable, Cable Diameter 1/8 in, End Type Adjustable Hose Loop, Field Loop, Finish Galvanized, For Hose Maximum Inside Diameter 1/4 in, For Hose Minimum Inside Diameter 3/4 in, For Maximum Hose Pressure 1,500 psi @ 3/4 in ID (Fluid), 1,600 psi @ 1/2 in ID (Gas), 13,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 3/8 in ID (Gas), 3,200 psi @ 1/2 in ID (Fluid), 6,000 psi @ 1/4 in ID (Gas), 6,000 psi @ 3/8 in ID (Fluid), 750 psi @ 3/4 in ID (Gas), For Use On All General Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792723)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-FM4 WSM30S)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-06)
- JAMESON Little Buddy Fish Tape w/ 300 ft. of 3/16" Fiberglass Rod (10-316-300)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- PALMGREN Jaw Cap Set, Copper (9629760)
- PANAVISE 1-13/16" Vise Head (376)
- WILTON Replacement Vise Jaw, Copper, 4-1/2 in, Pr (404-4.5)
- DAYTON 6" Vise Jaws for 4CPG3 (4CPG8)
- American Iron Works Machine Tool Parts