Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 12"L, SS, 1/8"DIA
Mfr # CC12SS
Zoro # G308373148
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Hose Minimum Inside Diameter 1 in
- For Hose Maximum Inside Diameter 1/4 in
- Material of Construction 304 Stainless Steel
- End Type Adjustable Hose Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # CC12SS
- Zoro # G308373148
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 1 in |
For Hose Maximum Inside Diameter | 1/4 in |
Cable Diameter | 1/8 in |
Details
Item | Hose Choker Cable |
Material | Stainless Steel |
Material of Construction | 304 Stainless Steel |
End Type | Adjustable Hose Loop |
For Maximum Hose Pressure | 1,250 psi @ 3/4 in ID (Gas), 1,500 psi @ 1 in ID (Fluid), 10,000 psi @ 1/4 in ID (Gas), 10,000 psi @ 3/8 in ID (Fluid), 2,500 psi @ 3/4 in ID (Fluid), 20,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 1/2 in ID (Gas), 5,000 psi @ 3/8 in ID (Gas), 6,000 psi @ 1/2 in ID (Fluid), 750 psi @ 1 in ID (Gas) |
Cable Type | Choker Cable |
Whip Check Cable Type | Hose to Hose |
Safety Cable Type | Choker Cable |
For Use On | All General Applications |
Material Grade | 304 |
Description
Hose Choker Cable, Cable Diameter 1/8 in, End Type Adjustable Hose Loop, For Hose Maximum Inside Diameter 1/4 in, For Hose Minimum Inside Diameter 1 in, For Maximum Hose Pressure 1,250 psi @ 3/4 in ID (Gas), 1,500 psi @ 1 in ID (Fluid), 10,000 psi @ 1/4 in ID (Gas), 10,000 psi @ 3/8 in ID (Fluid), 2,500 psi @ 3/4 in ID (Fluid), 20,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 1/2 in ID (Gas), 5,000 psi @ 3/8 in ID (Gas), 6,000 psi @ 1/2 in ID (Fluid), 750 psi @ 1 in ID (Gas)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 12 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12DT)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- CRAFTSMAN Wrenches, 15/16" Standard SAE Combinatio (CMMT44704)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01777)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- RIDGID 1/2-8 Capacity Replacement Chain Assembly for Chain Vise (41155*****##*)
- HHIP Quick Indexing Quill Feed Handle For Mills (3900-0201)
- HHIP 4 Pieces in Aluminum & Rubber Soft Vise Jaws With Magnets (9999-0029)
- HHIP HAAS CAT40 45 Degree Pull Stud 5/8-11 PS-32114 (3900-5528)
- American Iron Works Machine Tool Parts