Shop All Vise and Clamp Parts
American Iron Works
Hose Choker Cable, 12"L, SS, 1/8"DIA
Mfr # CC094SS
Zoro # G908373173
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Whip Check Cable Type Hose to Hose
- Cable Diameter 1/8 in
- Material of Construction 304 Stainless Steel
- Cable Type Choker Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # CC094SS
- Zoro # G908373173
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Cable Diameter | 1/8 in |
For Hose Maximum Inside Diameter | 1/4 in |
For Hose Minimum Inside Diameter | 3/4 in |
Details
Item | Hose Choker Cable |
Material | Stainless Steel |
Whip Check Cable Type | Hose to Hose |
Material of Construction | 304 Stainless Steel |
Cable Type | Choker Cable |
For Maximum Hose Pressure | 1,500 psi @ 3/4 in ID (Fluid), 1,600 psi @ 1/2 in ID (Gas), 13,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 3/8 in ID (Gas), 3,200 psi @ 1/2 in ID (Fluid), 6,000 psi @ 1/4 in ID (Gas), 6,000 psi @ 3/8 in ID (Fluid), 750 psi @ 3/4 in ID (Gas) |
End Type | Adjustable Hose Loop |
For Use On | All General Applications |
Material Grade | 304 |
Safety Cable Type | Choker Cable |
Description
Hose Choker Cable, Cable Diameter 1/8 in, End Type Adjustable Hose Loop, For Hose Maximum Inside Diameter 1/4 in, For Hose Minimum Inside Diameter 3/4 in, For Maximum Hose Pressure 1,500 psi @ 3/4 in ID (Fluid), 1,600 psi @ 1/2 in ID (Gas), 13,000 psi @ 1/4 in ID (Fluid), 3,000 psi @ 3/8 in ID (Gas), 3,200 psi @ 1/2 in ID (Fluid), 6,000 psi @ 1/4 in ID (Gas), 6,000 psi @ 3/8 in ID (Fluid), 750 psi @ 3/4 in ID (Gas), For Use On All General Applications, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5011M)
- MILWAUKEE TOOL 1/2" Quick Change Tang Drive Steel Hawg Cutter (49-57-0251)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5BE)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- MILWAUKEE TOOL Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8698)
- OTC Aluminum Vise Inserts (4786)
- ECLIPSE Vise with Swivel Base (902-117)
- American Iron Works Vise and Clamp Parts