Shop All Vise and Clamp Parts
American Iron Works
Hobble Clamp, 8"L, Steel, 13/16"Hose MAX ID
Mfr # 2BDE-75
Zoro # G108373126
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Hose Maximum Inside Diameter 11/16 in
- Material of Construction Powder Coated Steel
- For Hose Minimum Inside Diameter 13/16 in
- For Use On All General Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # 2BDE-75
- Zoro # G108373126
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 11/16 in |
For Hose Minimum Inside Diameter | 13/16 in |
Eye Inside Length | 0.88 in |
Details
Material | Steel |
Item | Hobble Clamp |
Material of Construction | Powder Coated Steel |
For Use On | All General Applications |
Finish | Powder Coated |
Cable Type | Sleeved Whip Stop |
Safety Cable Type | Whip Stop Hobble Clamp |
Description
Hobble Clamp, Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 0.88 in, Finish Powder Coated, For Hose Maximum Inside Diameter 11/16 in, For Hose Minimum Inside Diameter 13/16 in, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 8 in, Safety Cable Type Whip Stop Hobble Clamp, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Striking Wrench, Offset, 2-1/8 in., 13-7/8L (J2634SW)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D620)
- PROTO 3/4 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (J07530M)
- BOSCH 1-1/4" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT20)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- HHIP CL-6 Clamp For Indexable Tool Holders (2100-0006)
- BESSEY 2-3/4" Vacuum Base Vise, 2-3/4" with Vacuum Base (BV-VB)
- HHIP NL-0414 Lock Pin With 2mm Hex Drive (2100-0414)
- HHIP THT0706 Shim Pin (2100-0056)
- American Iron Works Machine Tool Parts