Shop All Vise and Clamp Parts
American Iron Works
Hobble Clamp, 8"L, Steel, 1 3/16"HoseMAX ID
Mfr # 2BDE-100
Zoro # G008373172
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Powder Coated Steel
- Cable Type Sleeved Whip Stop
- Finish Powder Coated
- Safety Cable Type Whip Stop Hobble Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # 2BDE-100
- Zoro # G008373172
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 1 3/16 in |
For Hose Maximum Inside Diameter | 13/16 in |
Eye Inside Length | 0.88 in |
Details
Item | Hobble Clamp |
Material | Steel |
Material of Construction | Powder Coated Steel |
Cable Type | Sleeved Whip Stop |
Finish | Powder Coated |
Safety Cable Type | Whip Stop Hobble Clamp |
For Use On | All General Applications |
Description
Hobble Clamp, Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 0.88 in, Finish Powder Coated, For Hose Maximum Inside Diameter 13/16 in, For Hose Minimum Inside Diameter 1 3/16 in, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 8 in, Safety Cable Type Whip Stop Hobble Clamp, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , 7/8"-14 , Bottoming , 4 Flutes, UNC (11666)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 4 pcs (48-22-2931)
- WILLIAMS Williams Flex Head Ratchet, 3/8" D (B-52EHFB)
- IRWIN Groove Joint Straight Jaw Pliers, 8" (4935320)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- PANAVISE Replacement Knob Kit, Bench Vise, ABS, Blk (319)
- PANAVISE Stationary Vise Base, 3-3/16 x 4-3/32" (400)
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in (510)
- HHIP Quick Clamp Vise Work Stop - Fits 1/2-7/8 in. Jaws (3906-2132)
- American Iron Works Machine Tool Parts