Shop All Vise and Clamp Parts
American Iron Works
Hobble Clamp, 8.5"L, Steel
Mfr # 2BDE-125
Zoro # G208373132
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Hose Maximum Inside Diameter 1 1/8 in
- Safety Cable Type Whip Stop Hobble Clamp
- For Hose Minimum Inside Diameter 1 3/8 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # 2BDE-125
- Zoro # G208373132
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 1 1/8 in |
For Hose Minimum Inside Diameter | 1 3/8 in |
Eye Inside Length | 0.88 in |
Details
Material | Steel |
Item | Hobble Clamp |
Safety Cable Type | Whip Stop Hobble Clamp |
Finish | Powder Coated |
For Use On | All General Applications |
Material of Construction | Powder Coated Steel |
Cable Type | Sleeved Whip Stop |
Description
Hobble Clamp, Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 0.88 in, Finish Powder Coated, For Hose Maximum Inside Diameter 1 1/8 in, For Hose Minimum Inside Diameter 1 3/8 in, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 8.5 in, Safety Cable Type Whip Stop Hobble Clamp, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A5X60)
- HUSQVARNA PUMP, LIFT 12 VDC MONARCH (522746001)
- J.W. WINCO WN300-KT-45-M6-20-SW Plastic Adjustable Lever (6N20F33K)
- KLEIN TOOLS 5 1/8 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (D245-5)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- HHIP T-10 Torx Wrench (2100-0094)
- WILTON Lock Nut and Bolt Assembly, For Use With C2 Combination Pipe and Bench Vise (2904160)
- WILTON Insert, Dado for 64B (1791088)
- DAYTON Flat Jaw Plate (TT10430.00JG)
- American Iron Works Vise and Clamp Parts