Shop All Vise and Clamp Parts
American Iron Works
Hobble Clamp, 16"L, Steel, 5 3/4"HoseMAX ID
Mfr # 2BDE-550
Zoro # G508373115
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cable Type Sleeved Whip Stop
- For Hose Maximum Inside Diameter 5 3/8 in
- Finish Powder Coated
- For Use On All General Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # 2BDE-550
- Zoro # G508373115
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 5 3/8 in |
Eye Inside Length | 1.06 in |
For Hose Minimum Inside Diameter | 5 3/4 in |
Details
Item | Hobble Clamp |
Material | Steel |
Cable Type | Sleeved Whip Stop |
Finish | Powder Coated |
For Use On | All General Applications |
Material of Construction | Powder Coated Steel |
Safety Cable Type | Whip Stop Hobble Clamp |
Description
Hobble Clamp, Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 1.06 in, Finish Powder Coated, For Hose Maximum Inside Diameter 5 3/8 in, For Hose Minimum Inside Diameter 5 3/4 in, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 16 in, Safety Cable Type Whip Stop Hobble Clamp, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.32"L, Blind Tap (0033-F)
- HHIP Water Soluble Or Synthetics Coolant Tester - Refractometer 0-15% (8010-0018)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0250 In (19705)
- USG Ceiling Texture Coarse 40Lb (540790)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- HHIP C0903B Shim (2100-0903)
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- GS TOOLING Lock Screw For Blocking Device For 5 Modular Vises (382491)
- DAYTON Jaw Plate, Grooved (TT28546.00JG)
- American Iron Works Vise and Clamp Parts