Shop All Vise and Clamp Parts
American Iron Works
Hobble Clamp, 16"L, Steel, 5 1/4"HoseMAX ID
Mfr # 2BDE-500
Zoro # G208373163
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cable Type Sleeved Whip Stop
- Material of Construction Powder Coated Steel
- For Hose Minimum Inside Diameter 5 1/4 in
- Safety Cable Type Whip Stop Hobble Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # 2BDE-500
- Zoro # G208373163
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 5 1/4 in |
For Hose Maximum Inside Diameter | 4 3/4 in |
Eye Inside Length | 1.06 in |
Details
Material | Steel |
Item | Hobble Clamp |
Cable Type | Sleeved Whip Stop |
Material of Construction | Powder Coated Steel |
Safety Cable Type | Whip Stop Hobble Clamp |
For Use On | All General Applications |
Finish | Powder Coated |
Description
Hobble Clamp, Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 1.06 in, Finish Powder Coated, For Hose Maximum Inside Diameter 4 3/4 in, For Hose Minimum Inside Diameter 5 1/4 in, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 16 in, Safety Cable Type Whip Stop Hobble Clamp, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 24 MM Full polished 12-point combination wrench (1224M)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Round Ratchet 1/4" Drive Ratchet Contour Grip (2492)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2070-P2)
- SPYDER 4" Carbide Tipped Hole Saw (600833)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- HHIP M3.5 X 11 Screw (2100-0083)
- HHIP Pro-Series Accu-Torque Vise Speed Handle For 5/8 in. Hex Hub (3906-0201)
- WILTON Replacement Vise Jaw, Copper, 5 in, PR (404-5)
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- American Iron Works Machine Tool Parts